Shop All Rulers and Straight Edges
Milwaukee Tool
48 in. x 2 in. Aluminum Straight Edge
Mfr # 4004
Zoro # G803161097
product price: $20.15
/ea
Not eligible for select promotions
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 48 in
- Material Aluminum
- Graduations 1/16 in
- Width (In.) 2 in
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 4004
- Zoro # G803161097
- UPC # 15812040045
- Country of Origin China
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 48 in |
Width (In.) | 2 in |
Details
Promotion Restriction | Not eligible for promotion |
Material | Aluminum |
Graduations | 1/16 in |
Measurement Type | SAE |
Color | Silver |
Item | Straight Edges |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Hammer Tip, Yellow, 1-5/8in. Tip dia. (80206)
- DRILL AMERICA 1/8" HSS Split Point Mechanic Length Drill Bit 3-Flat Shank (KFDML1/8)
- EXAIR Air Gun Nozzle, Safety, Peek Plastic (1102-PEEK)
- GRAY TOOLS Goose Neck Wrecking Bar, 3/4" Shank X 24" Long, Royal Blue Paint (WB24)
- MILWAUKEE TOOL Composite Folding Rule (48-22-3801)
- MILWAUKEE TOOL 48 in. Aluminum Str Edge Ruler, 4PK (ML4004)
- RAPALA Rapala RAFR 36" Adhesive Ruler (RAFR)
- CHARLES LEONARD Wood Yardstick, PK6 (77565)
- STARRETT Steel Rule, 4R, 6 L x 3/4 In W, Chrome, Hook (CH604R-6)
- GROZ Steel Rule, 6" (1330)
- WESTCOTT Yardstick with Metal Edges (14351)
- Milwaukee Tool Measuring and Layout Tools