Shop All Box, I-Beam, and Torpedo Levels
Milwaukee Tool
48 in. UltraView? LED Box Level
Mfr # E95.48
Zoro # G503465808
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length 48 in
- Accuracy 0.0005"/in
- Color Blue
- Width 2-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # E95.48
- Zoro # G503465808
- UPC # 45242366897
- Country of Origin Viet Nam
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Length | 48 in |
Width | 2-3/4 in |
Height | 1.13 in |
Details
Promotion Restriction | Not eligible for promotion |
Accuracy | 0.0005"/in |
Color | Blue |
Number of Level Vials | 1 |
Number of Plumb Vials | 2 |
Type | Box Beam |
Total Number of Vials | 3 |
Material | Aluminum |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTHENBERGER Threading Dies, 3/4", NPT, (70913)
- WESTWARD WESTWARD Tool Chest and Cabinet Combination, 24-Drawers, Powder Coated Black, 42" W x 19" D x 67" H (7CY14)
- J.W. WINCO GN617-6-1/2X13-AKN-NI Indexing Plunger (617-6-1/2X13-AKN-NI)
- CHICAGO-LATROBE Screw Machine Drill Bit, 3/32 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48906)
- MILWAUKEE TOOL 32" REDSTICK Box Level (MLBX32)
- MILWAUKEE TOOL 3 in. Pocket Level (48-22-5603)
- MILWAUKEE TOOL Pocket Level (48-22-5102)
- MILWAUKEE TOOL 48" REDSTICK Box Level (MLBX48)
- MILWAUKEE TOOL Milwaukee Master Set - Magnetic (MLBXCM78)
- MILWAUKEE TOOL 72" REDSTICK Compact Box Level (MLCM72)
- INSIZE Electronic Level, 2-23/64" W, 23-19/64" L (4910-600)
- Milwaukee Tool Levels, Compasses, and Plumb Bobs