Shop All Box, I-Beam, and Torpedo Levels
Milwaukee Tool
48 in. True Blue? Box Level
Mfr # E75.48
Zoro # G602566055
$66.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length 48 in
- Accuracy 0.0005"/in
- Color Blue
- Width 1.12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # E75.48
- Zoro # G602566055
- UPC # 45242366798
- Country of Origin Viet Nam
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Length | 48 in |
Width | 1.12 in |
Height | 2-3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Accuracy | 0.0005"/in |
Color | Blue |
Number of Level Vials | 1 |
Number of Plumb Vials | 2 |
Material | Aluminum |
Type | Box Beam |
Total Number of Vials | 3 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KYOCERA Grooving Inserts, PVD, Grade PR930, PK10 (KCGP3125LPR930)
- PFERD 7" Chisel Bit File - Three Square (17081)
- IRWIN ShipAugerBit, 9/16 Dia, 7/16 Hex Shank (3043006)
- 3M DBI-SALA Tool Cinch, M Duty, PK10 (1500012)
- MILWAUKEE TOOL Milwaukee 24" Magnetic I-Beam Level (MLIBM24)
- MILWAUKEE TOOL 3 in. Pocket Level (48-22-5603)
- MILWAUKEE TOOL 16" REDSTICK Magnetic Box Level (MLBXM16)
- MILWAUKEE TOOL Milwaukee Master Set - Magnetic (MLBXCM78)
- MILWAUKEE TOOL 59" REDSTICK Box Level (MLBX59)
- MILWAUKEE TOOL 24" / 48" REDSTICK Compact Box Level Set (MLCMS48)
- JOHNSON LEVEL & TOOL Torpedo Level, 12 in L, 4Vial, Aluminum, Black (1435-1200)
- Milwaukee Tool Levels, Compasses, and Plumb Bobs