Shop All Nail Pullers, Wrecking and Pry Bars
Milwaukee Tool
42 in. Pry Bar
Mfr # 45-74-9242
Zoro # G609981424
product price: $99.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$99.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Chrome, Red
- Features Corrosion-Resistant, Hammer-Ready Strike Cap, I-Beam Design
- Material Chrome Vanadium Steel, Polypropylene
- Overall Length 42 in
- Overall Width 2.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 45-74-9242
- Zoro # G609981424
- UPC # 045242620494
- Country of Origin China
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 42 in |
Overall Width | 2.5" |
Overall Depth | 42" |
Bar Width | 5/8 in |
End Width | 1 1/8 in |
Bar Diameter | 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Color | Chrome, Red |
Features | Corrosion-Resistant, Hammer-Ready Strike Cap, I-Beam Design |
Material | Chrome Vanadium Steel, Polypropylene |
Includes | 42 in Pry Bar |
Item | Pry Bar |
Head Weight | 4.1 lb. |
Type | Pry Bars |
Finish | Chrome |
Includes Handle | Yes |
Weight | 4.1 lb |
Bar Material | Chrome Vanadium Steel |
Bar Shape | Square |
Tether Ready | No |
End Style | Wedge |
Non-Sparking | No |
Number of Nail Slots | 0 |
End Angle Style | Offset |
Description
Pry Bar, Type Pry Bars, End Style Wedge, Bar Width 5/8 in, Overall Length 42 in, Number of Nail Slots 0, Bar Shape Square, Bar Diameter 3/4 in, End Angle Style Offset, End Width 1 1/8 in, Handle Length 7 1/8 in, Tether Ready No, Non-Sparking No, Bar Material Chrome Vanadium Steel, Features Corrosion-Resistant, Hammer-Ready Strike Cap, I-Beam Design, Finish Chrome, Includes 42 in Pry Bar, Includes Handle Yes, Weight 4.1 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 12 lb. AVT® SDS-MAX Demolition Hammer (HM0871C)
- RIDGID Tubing Cutter (15)
- CRAFTSMAN Combination Wrench Set, Metric, 15 Tools (CMMT12066)
- FREUD Thin Kerf Double Sided Laminate/Melamine (LU96R010)
- MILWAUKEE TOOL 15 in. Pry Bar (48-22-9035)
- MILWAUKEE TOOL 12" Pry Bar (45-74-9212)
- MILWAUKEE TOOL 36 in. Pry Bar (45-74-9236)
- MILWAUKEE TOOL 4 pc. Pry Bar Set (48-22-9214)
- MILWAUKEE TOOL 12 in. Pry Bar (48-22-9034)
- MILWAUKEE TOOL 12 in. Nail Puller (48-22-9032)
- AMPCO SAFETY TOOLS Drum Opener, 2-3/8" x 3" Blade (DO-100)
- Milwaukee Tool Nail Pullers, Wrecking and Pry Bars