Shop All Squares, Bevels, and Stair Gauges
Milwaukee Tool
400mm x 600mm Framing Square
Mfr # MLSQ124
Zoro # G303465794
Not eligible for select promotions
$31.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Size 400mm x 600mm
- Graduations 2 mm
- Width (In.) 24 in
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # MLSQ124
- Zoro # G303465794
- UPC # 45242532704
- Country of Origin United States
- Category Squares, Bevels, and Stair Gauges
Dimensions
Size | 400mm x 600mm |
Width (In.) | 24 in |
Length (In.) | 16 in |
Details
Promotion Restriction | Not eligible for promotion |
Material | Aluminum |
Graduations | 2 mm |
Color | Red |
Measuring Range | 0 to 600 mm |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS Basic wrench w.tool carrier for insert tools No.730A/10 QUICK 20-100 N·m Size of mount 9x12 mm (50584010)
- TOOLSOL Last Chance Extractor Bits (10pcs Set) For Damaged Fasteners Metric (1010834)
- IGAGING Pocket Scope Magnifier 40X Microscope - 36-PM40 (36-PM40)
- OTC Slide Hammer Puller, 3-42/64 lb., 27 in. L (1173)
- MILWAUKEE TOOL M12 Green 360-Degree 3-Plane Laser Kit (3632-21)
- MILWAUKEE TOOL 7 in. Magnetic Rafter Square (MLSQM070)
- KAPRO 305 Carpenter & Framing Square 24" (305-24)
- DEWALT Square, Alum, Black, 12 In, Graduations 8ths (DWHT46032)
- SWANSON TOOL 48" Drywall Square (Yellow) (TDT148)
- STANLEY Stanley Works Tools 45500 Carpenters Square Steel (45500)
- STARRETT L.S. Starrett 681-50055 11H-12-4R 12 Inch Combination Square 4R Grad (681-50055)
- Milwaukee Tool Measuring and Layout Tools