Shop All Clamp On Power Meters
Milwaukee Tool
400 Amp Clamp Meter Kit (NIST)
Mfr # 2235-20NST
Zoro # G103161056
product price: $320.99
/ea
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Digital/Analog Digital
- Max. DC Volts 600 V
- Max. AC Volts 600 V
- Color Red, Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2235-20NST
- Zoro # G103161056
- UPC # 45242341139
- Country of Origin Unknown
- Category Clamp On Power Meters
Dimensions
Depth | 10-1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Digital/Analog | Digital |
Max. DC Volts | 600 V |
Max. AC Volts | 600 V |
Color | Red, Black |
Special Features | DC Polarity Indicator |
Standards | CSA Certified; ETL Listed; UL Listed |
Non-Contact Voltage Detector | Yes |
Material | Polycarbonate with Rubber Overmold |
Meter Type | Clamp |
Continuity | Yes |
Impedance | Yes |
Maximum Amps | 400 A |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Gauge, 4", 0/15psi, 1/2"LM, SS (PRO-301D-402B-01)
- WINTERS Qual. Ss/Ss Gauge 2.5 1/4 Lm 300 psi/Kpa (PFQ124)
- POWERMATE Pressure Gauge, 1.5", 270 PSI, 1/8" Back Co (032-0056RP)
- WINTERS Pressure Gauge, 0 to 32 in wc, 1/4 in MNPT, Steel, Black (PLP301)
- MILWAUKEE TOOL Fork Meter for HVAC/R (NIST) (2206-20NST)
- MILWAUKEE TOOL Fork Meter for HVAC/R (2206-20)
- MILWAUKEE TOOL Clamp Meter (NIST) (2237-20NST)
- MILWAUKEE TOOL Clamp Meter (2237-20)
- MILWAUKEE TOOL Fork Meter (2205-20)
- SPER SCIENTIFIC Compact AC Auto Ranging Clamp Meter (410001)
- PROSKIT AC/DC Digital Clamp Meter (MT-3109)
- Milwaukee Tool Clamp On Power Meters