Shop All Plumbing Specialty Tools
Milwaukee Tool
4" Root Cutter For 1-1/4" Sectional Cable
Mfr # 48-53-4833
Zoro # G8270327
product price: $49.97
/ea
Not eligible for select promotions
$49.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Features RUST GUARD Plating
- Number of Pieces 1
- Application Sectional Machine Cables
- Includes 60HM45
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-53-4833
- Zoro # G8270327
- UPC # 045242548439
- Country of Origin China
- Category Plumbing Specialty Tools
Dimensions
Size | 4 in |
Connection Size | 1 1/4 in |
For Pipe Size | 4 in to 6 in |
Cutter Length | 4 in |
Maximum Drain Line Inside Diameter | 6 in |
Overall Length | 4 in |
Minimum Drain Line Inside Diameter | 4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Double Cutter |
Material | Steel |
Features | RUST GUARD Plating |
Number of Pieces | 1 |
Application | Sectional Machine Cables |
Includes | 60HM45 |
Drain Line Capacity I.D. | 4 in - 6 in Lines |
Number of Blades | 2 |
For Use With | 55NJ55 |
Compatible Cleaner Series | M18 Sectional Machines |
Head Type | Double Cutter |
Cutter Type | Double Cutter |
Compatible Cleaner Manufacturer Part Number | 2871-20 |
Compatible Cable Core Type | Open Wind |
Product Type | Cutters |
Description
Double Cutter, Head Type Double Cutter, Compatible Cleaner Series M18 Sectional Machines, Connection Size 1 1/4 in, Maximum Drain Line Inside Diameter 6 in, Minimum Drain Line Inside Diameter 4 in, Product Type Cutters, Compatible Cleaner Manufacturer Part Number 2871-20, Application Sectional Machine Cables, Compatible Cable Core Type Open Wind, Compatible Cleaner Grainger Part Number 55NJ55, Cutter Length 4 in, Cutter Type Double Cutter, Features RUST GUARD Plating, For Use With 55NJ55
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURFLO Inline Filter, POU, 15x3-1/3In, (94-399-00-75)
- KIPP Tube Clamp Joint Block Thermoplastic, For Rnd. Tubes, Comp:Steel, A=30 (K0485.30)
- PARKER Nipple, Brass, 1/4 in Pipe Size, MNPT (215PNL-4-20)
- THRIFCO PLUMBING 3/4 Inch x 3/4 Inch x 1 Inch Galvanized Steel Reducer Tee (5217072)
- MILWAUKEE TOOL 4" Root Cutter For 7/8" Sectional Cable (48-53-3833)
- MILWAUKEE TOOL 3" Root Cutter For 1-1/4" Sectional Cable (48-53-4832)
- MILWAUKEE TOOL 6" Root Cutter For 7/8" Sectional Cable (48-53-3834)
- MILWAUKEE TOOL 3" Root Cutter For 7/8" Sectional Cable (48-53-3832)
- BEST Mortise Cylinder Wrench (ED211)
- JET SWET Kit 1/2 to 2.00 In with Case and Extra Gaskets (6800)
- CHERNE Iron Grip Mechanical Pipe Plug, 8 In Nominal, Cast Iron, 17 In L, Import, 268088 (268088)
- Milwaukee Tool Plumbing Tools