Shop All Hooks and Picks
Milwaukee Tool
4 pc. Pick Set
Mfr # 2740
Zoro # G203161086
product price: $15.45
/ea
Not eligible for select promotions
$15.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pieces 4
- Handle Material Steel
- Color Silver
- Overall Length 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2740
- Zoro # G203161086
- UPC # 46609027406
- Country of Origin China
- Category Hooks and Picks
Dimensions
Overall Length | 7 in |
Details
Promotion Restriction | Not eligible for promotion |
Number of Pieces | 4 |
Handle Material | Steel |
Color | Silver |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CDI CDI Torque Screwdrivr, 1/4", 10 to 100 in.-oz. (61SP)
- MAKITA Diamond Blade, 7", Continuous Rim, Genera (B-69571)
- ZORO SELECT Toggle Clamp, Hold Down, 150 Lbs, SS (13G551)
- GENERAL TOOLS Dial Caliper, Plastic, 6 In, 0.01 Grad (142)
- MILWAUKEE TOOL 90° Hose Pick (45-74-9213)
- MILWAUKEE TOOL Hook/Pick Set, Steel, Screwdriver, 8 5/16"L (48-22-9215)
- MILWAUKEE TOOL 4 pc. Hose Pick Set (48-22-9217)
- MILWAUKEE TOOL 45° Hose Pick (45-74-9214)
- MILWAUKEE TOOL Flat Hose Pick (45-74-9211)
- MILWAUKEE TOOL 8 pc. Hook & Pick Set (48-22-9218)
- ULLMAN DEVICES 8-Piece 9-3/4 Long Hook and Pick Set (CHP8-L)
- Milwaukee Tool Hooks and Picks