Shop All Locking Pliers
Milwaukee Tool
4 in Torque Lock Locking Plier
Mfr # 48-22-3423
Zoro # G4241706
product price: $12.39
/ea
Not eligible for select promotions
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Corrosion Resistant, Curved Jaw Maximizes Pressure Points, Faster and Release of Tool, Limited Lifetime Warranty, One-Handed Release
- Handle Type Ergonomic
- Jaw Length 7/8 in
- Jaw Width 3/8 in
- Material Alloy steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-3423
- Zoro # G4241706
- UPC # 045242482085
- Country of Origin Taiwan, Province of China
- Category Locking Pliers
Dimensions
Jaw Length | 7/8 in |
Jaw Width | 3/8 in |
Overall Length | 4 in |
Length | 4" |
Overall Length Range | Less than 6 in |
Description
Locking Plier, Plier Type Locking Pliers, Jaw Shape Curved, Handle Style Ergonomic, Handle Opening Type Lever, Overall Length 4 in, Maximum Jaw Opening 1 in, Jaw Length 7/8 in, Includes Wire Cutter Yes, Tether Ready Yes, Additional Tool Functions Wire Cutter, Non-Sparking No, Insulated No, Adjustment Mechanism Torque Lock(TM), Application Milwaukee Torque Lock(TM) locking tools provide faster tool setup and more locking force for the professional tradesmen.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/8" Drive Standard Impact Socket 5/8 in Size, Standard Socket, Black Phosphate (49-66-6108)
- TEKTON 3/8 Inch Drive Micrometer Torque Wrench (10-80 ft.-lb.) (24330)
- PROTO $RETRACTABLE UTILITY KNIFE (PO10-079)
- FREUD Ultimate Plywood and Melamine Blade, 10 (LU80R010)
- MILWAUKEE TOOL 12 in Torque Lock Large Capacity Locking Plier (48-22-3541)
- MILWAUKEE TOOL 5 in Torque Lock Deluxe Cushion Grip Locking Plier (48-22-3405)
- MILWAUKEE TOOL 10 in Torque Lock Deluxe Cushion Grip Locking Plier (48-22-3420)
- MILWAUKEE TOOL 9 in Torque Lock Locking Plier (48-22-3509)
- MILWAUKEE TOOL 6 in Torque Lock Locking Plier (48-22-3506)
- MILWAUKEE TOOL 10 in. Max Bite Locking Pliers (ML48-22-3610)
- BETA Internal Circlip Plier, 180mm (010320017)
- Milwaukee Tool Pliers