Shop All Drain Cleaning Accessories
Milwaukee Tool
4 in. Carbide Chain Knocker for 5/16 in. Chain Snake Cable
Mfr # 48-53-3027
Zoro # G510030860
Free Shipping & Returns
$133.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Carbide Tipped, Carbon Steel
- Includes Chain Knocker & Sheath Segment
- Depth 1"
- Width 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 48-53-3027
- Zoro # G510030860
- UPC # 045242749553
- Country of Origin China
- Category Drain Cleaning Accessories
Dimensions
Depth | 1" |
Width | 2" |
Length | 6.75" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Chain Knocker |
Material | Carbide Tipped, Carbon Steel |
Includes | Chain Knocker & Sheath Segment |
Head Style | Grease Cutter |
Rust Resistant | Yes |
Pipe Capacity | 4 in |
Material Composition | Carbide Tipped |
Description
Chain Knocker
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Drain Cleaning Cable, 3/8 in. X 35 Ft (22XP43)
- AMPCO SAFETY TOOLS Flange Wedge, Nonsparking, 7 x 2 In (W-6)
- EKLIND SAE Plain Hex Key, 5/8" Tip Size, 6 1/4 in Long, 1 7/8 in Short (15140)
- C.H. HANSON Locking C-Clamp, 6" (70600)
- MILWAUKEE TOOL 3 in. Standard Chain Knocker for 5/16 in. Chain Snake Cable (48-53-3022)
- MILWAUKEE TOOL 3 in. Carbide Chain Knocker for 5/16 in. Chain Snake Cable (48-53-3026)
- MILWAUKEE TOOL 1-1/2 in. Carbide Chain Knocker for 5/16 in. Chain Snake Cable (48-53-3024)
- MILWAUKEE TOOL 5/8 in. x 2 ft. Leader Cable for 5/8 in. Drum Cable (48-53-2802)
- MILWAUKEE TOOL Anchor Adapter for Ridgid or Spartan Machines (48-53-3002)
- MILWAUKEE TOOL Small Opening Tool For 5/8 in. & 3/4 in. Drum Cable (48-53-2835)
- ROTHENBERGER Two-Way Root Cutter 22Mm (Dia 65) (72265)
- Milwaukee Tool Drain Cleaning Equipment