Shop All Digital Calipers
Milwaukee Tool
4 in. Brass Pocket Caliper
Mfr # 2783
Zoro # G303161184
product price: $11.95
/ea
Not eligible for select promotions
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.031 in
- Accuracy +/- 0.0313 in
- Jaw Depth 4 in
- Caliper Material Brass
- Caliper Range 4 in/80mm, by 1/32 in and mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2783
- Zoro # G303161184
- UPC # 46609027833
- Country of Origin India
- Category Digital Calipers
Dimensions
Jaw Depth | 4 in |
Width | 5/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Resolution | 0.031 in |
Accuracy | +/- 0.0313 in |
Caliper Material | Brass |
Caliper Range | 4 in/80mm, by 1/32 in and mm |
Type | Slide |
Finish | Brass |
Item | Pocket Caliper |
Measurement Type | Metric and SAE |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Mini Bench Scraper, 5-1/2 x3-1/2 in, White (69595)
- OSG Spiral Flute Tap, Plug 0 Flutes (1432005)
- LENOX Band Saw Blade, 15 ft. L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel (82175D2B154570)
- BONWAY Bon 32-202 Hardener, Smokey Blue (32-202)
- GEARWRENCH 6" Digital SAE/Metric Caliper with Large LCD Window (3756D)
- H & H INDUSTRIAL PRODUCTS Dasqua 0-1000mm/0-40" Jaw Length 125mm Heavy Duty Digital Caliper (2220-8119)
- MITUTOYO Absolute Digital Caliper, 0" to 6" (500-171-30)
- ASIMETO 0-12" x 0.0005"/0.01mm Asimeto Absolute Digital Caliper (7307623)
- MITUTOYO Absolute Digital Caliper, 0 to 18 In (500-505-10)
- INSIZE Digital Caliper, SS, 0-24"/0-600mm Range (1135-601)
- MITUTOYO Digimatic Caliper 450Mm (500-500-10)
- Milwaukee Tool Precision Measuring Tools