Shop All Screwdrivers
Milwaukee Tool
4 in. #2 Phillips 1000 Volt Insulated Screwdriver
Mfr # 48-22-2212
Zoro # G7600118
product price: $17.79
/ea
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Tip Style Group Standard
- Screwdriver Tip Style Phillips
- Tip Size #2
- Handle Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-2212
- Zoro # G7600118
- UPC # 045242294725
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Tip Size | #2 |
Shank Length | 4 in |
Overall Length | 8 in |
Handle Length | 4 in |
For Fastener Size | #2 |
Description
Insulated Phillips Screwdriver, Tip Size #2, Phillips, Molded, Overall Length 8 in, ESD Safe No, Non-Sparking No, Non-Magnetic Yes, Insulated Yes, Corrosion Resistant Yes, Yes, Tip Finish Hardened, Shank Coating Dual Layer Insulation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive, 25mm Hex Metric Socket, 6 Points (53YV16)
- MILWAUKEE TOOL Track Saw Blade, 0.063" Thick, Round Arbor (48-40-0624)
- TRUPER Truper MD-4FD-C 4 lbs. Fiberglass Heavy Duty Sledge Hammer (132310)
- INSIZE Machinist Square, 20 x 12" Sz (4707-500)
- MILWAUKEE TOOL 1/4 in. x 6 in. Slotted 1000 Volt Insulated Screwdriver (48-22-2221)
- MILWAUKEE TOOL 6 in. #3 Phillips 1000 Volt Insulated Screwdriver (48-22-2213)
- MILWAUKEE TOOL 3/16 in. x 3 in. Cabinet Cushion Grip Screwdriver (Made in USA) (MT211)
- MILWAUKEE TOOL 6 in. #3 Square 1000 Volt Insulated Screwdriver (48-22-2253)
- MILWAUKEE TOOL 3 in. #1 Square 1000 Volt Insulated Screwdriver (48-22-2251)
- MILWAUKEE TOOL 1/2 in. Chisel Tip Demolition Driver (48-22-2859)
- WERA General Purpose Torx Screwdriver T9 Round (05118185001)
- Milwaukee Tool Screwdrivers and Nutdrivers