Shop All Hole Saws
Milwaukee Tool
4" Hole Dozer Bi-Metal Hole Saw
Mfr # 49-56-9645
Zoro # G4073072
product price: $17.79
/ea
Not eligible for select promotions
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Mild Steel, Stainless Steel, Aluminum, Cast Iron
- Tooth Material Bi-Metal
- Application Mild Steel, Stainless Steel, Nail Embedded Wood, Plastic, Duct, Pipe, Tube, Nonferrous Metals
- Max. Cutting Depth 1 5/8 in
- Arbor Design Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-56-9645
- Zoro # G4073072
- UPC # 45242193486
- Country of Origin United States
- Category Hole Saws
Dimensions
Max. Cutting Depth | 1 5/8 in |
Thread Size | 1/2"-20 |
Shank Size | 3/8 in Hex, 7/16 in Hex |
Saw Dia. | 4" |
Pilot Drill Size | 1/4 in dia x 3 1/2 in L |
Details
Promotion Restriction | Not eligible for promotion |
Primary Saw Application | Mild Steel, Stainless Steel, Aluminum, Cast Iron |
Tooth Material | Bi-Metal |
Application | Mild Steel, Stainless Steel, Nail Embedded Wood, Plastic, Duct, Pipe, Tube, Nonferrous Metals |
Arbor Design | Not Included |
Teeth per Inch | 3.5 |
Item | Hole Saw |
Replacement Arbor No. | Mfr. No. 49-56-7210, 49-56-7240, 49-56-7250, or 49-56-9100 |
Tooth Material Grade | Matrix II |
Hole Saw Product Grouping | Hole Saws |
Impact Rated | No |
Replacement Pilot Drill No. | Mfr. No. 49-56-8000, 49-56-8010 |
Primary Material Application | General Purpose |
Materials Cut | Aluminum, Drywall, Plastic, Thick/Thin Metals, Wood, Wood with Nails |
For Use With | Corded/Cordless Drills, Drill Presses Stationary Machinery |
Description
Hole Saw, Primary Material Application General Purpose, Materials Cut Aluminum, Drywall, Plastic, Thick/Thin Metals, Wood, Wood with Nails, Arbor Design Not Included, Tooth Material Bi-Metal, Saw Dia. 4 in, Teeth per Inch 3.5, Max. Cutting Depth 1 5/8 in, Impact Rated No, Thread Size 1/2 In.-20, Shank Size 3/8 in Hex, 7/16 in Hex, Pilot Drill Size 1/4 in dia x 3 1/2 in L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Countersink, 6 FL, 82 Deg, 3/4, HSS, Uncoated (55029)
- DURAWHEEL Pro Measuring Wheel, ft./10ths (68901)
- ICE HARDENED 1 1/8 Holesaw (49-56-0052)
- GENTEC Chipping Hammer, Cone & Chisel, 123028001 (25-HG-20)
- MILWAUKEE TOOL 1-7/16" Hole Dozer Bi-Metal Hole Saw (49-56-9616)
- MILWAUKEE TOOL 2-5/16" Hole Dozer Bi-Metal Hole Saw (49-56-9629)
- MILWAUKEE TOOL 2-5/8" Hole Dozer Bi-Metal Hole Saw (49-56-9633)
- MILWAUKEE TOOL 3/4 in. HOLE DOZER Bi-Metal Hole Saw (Bulk) (49-56-5090)
- MILWAUKEE TOOL 3/4 in. One-Piece Carbide Hole Cutter for Stainless Steel (49-57-8605)
- MILWAUKEE TOOL 15/16" Hole Dozer Bi-Metal Hole Saw (49-56-9608)
- MORSE 3-1/4" Bi-Metal Hole Saw (MHSA52C)
- Milwaukee Tool Hole Saws