Shop All Concrete Tool Accessories
Milwaukee Tool
4 ft. Screed Bar
Mfr # 48-38-2004
Zoro # G504203447
product price: $299.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$299.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Screed Bar
- Length 4 ft.
- Color Gray
- Size 4 Ft
- Blade Length 4 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-38-2004
- Zoro # G504203447
- UPC # 045242615322
- Country of Origin Mexico
- Category Concrete Tool Accessories
Dimensions
Length | 4 ft. |
Size | 4 Ft |
Blade Length | 4 ft |
Details
Promotion Restriction | Not eligible for promotion |
Item | 4 ft Screed Bar |
Type | Screed Bar |
Color | Gray |
For Use With | Milwaukee MXF381-2CP |
Includes | (1) Screed Bar |
Blade Material | Magnesium |
Blade Shape | Double Triangle |
Number of Mounting Holes | 0 |
Material | Magnesium |
Compatible with Manufacturer Part Number | MXF381-2CP |
Description
Power Screed Blade, Blade Length 4 ft, Number of Mounting Holes 0, Blade Shape Double Triangle, Blade Material Magnesium, Compatible with Manufacturer Part Number MXF381-2CP, For Use With MX FUEL Vibratory Screed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Rethreading Die Fractional Left Hand 5/8-18 Natlfine Across Flat 15/16 (92814)
- HANSON 8-40 NS Plug Tap (1126)
- ESTWING I-BEAM PRY BAR 18"" (PB-18)
- DRILL AMERICA 1/2"-82 3/8" Shank HSS 3 Flute Center Reamer (DEWCSK1/2-82)
- MILWAUKEE TOOL 6 ft. Screed Bar (48-38-2006)
- MILWAUKEE TOOL 12 ft. Screed Bar (48-38-2012)
- MILWAUKEE TOOL 10 ft. Screed Bar (48-38-2010)
- MILWAUKEE TOOL 16 ft. Screed Bar (48-38-2016)
- MILWAUKEE TOOL 14 ft. Screed Bar (48-38-2014)
- MILWAUKEE TOOL 8 ft. Screed Bar (48-38-2008)
- MARSHALLTOWN Tavy Tile Spacers (15545)
- Milwaukee Tool Concrete Tool Accessories