Shop All Annular Cutters
Milwaukee Tool
4-3/8" Threaded Steel Hawg Cutter
Mfr # 49-57-4370
Zoro # G5128155
product price: $731.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$731.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Annular Cutter Drive Style Threaded Hole
- Cutter Material Carbide
- Application Mild Steel, Stainless Steel
- Cutting Depth 2 in
- Shank Dia. 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-57-4370
- Zoro # G5128155
- UPC # 045242203659
- Country of Origin Japan
- Category Annular Cutters
Dimensions
Diameter | 4 3/8 in |
Cutting Depth | 2 in |
Shank Dia. | 3/4 in |
Maximum Cutting Depth | 2 in |
For Chuck Size | MT3 |
Shank Thread Size | M18 x 1.5 in |
Cutter Diameter | 4 3/8 in |
Shank Diameter | 3/4 in |
Description
Annular Cutter, Carbide, Bright, 4 3/8 in, Threaded, Shank Diameter 3/4 in, Shank Thread Size M18 x 1.5 in, For Chuck Size MT3, Maximum Cutting Depth 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Torx Tamper 27 Power Bit x 2 (150TT27A)
- DRILL AMERICA 5/16"-18 HSS Machine and Fraction Hand Tap Set, Finish: Uncoated (Bright) (DWT54511)
- J.W. WINCO GN352-75-25-M12-S-55 Rubber Bumper Threaded Stud (352-75-25-M12-S-55)
- OCHSENKOPF Wood Splitting Hammer, Professional (OX 635 H-3009)
- MILWAUKEE TOOL 2-9/16" Threaded Steel Hawg Cutter (49-57-2560)
- MILWAUKEE TOOL 2-3/4" Threaded Steel Hawg Cutter (49-57-2750)
- MILWAUKEE TOOL 1" Threaded Steel Hawg Cutter (49-57-1000)
- MILWAUKEE TOOL 1-13/16" x 2" Annular Cutter (49-59-2181)
- MILWAUKEE TOOL 1-5/16" Threaded Steel Hawg Cutter (49-57-1312)
- MILWAUKEE TOOL 1-5/8" x 2" Annular Cutter (49-59-2163)
- CS UNITEC Carbide Annular Cutter, 2-3/4" X 6" (9-1-688 C)
- Milwaukee Tool Annular Cutters