Shop All Hole Saws
Milwaukee Tool
4-1/4" Ice Hardenedâ„¢ Bi-Metal Hole Saw
Mfr # 49-56-0223
Zoro # G402651517
Not eligible for select promotions
$31.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Teeth per Inch 6
- Type Multipurpose
- Material Bi-Metal
- Recommended Safety Equipment Safety Glasses
- Hole Saw Diameter 4-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 49-56-0223
- Zoro # G402651517
- UPC # 45242193523
- Country of Origin Unknown
- Category Hole Saws
Dimensions
Hole Saw Diameter | 4-1/4 in |
Minimum Chuck Size Required | 3/8 in |
Drilling Depth (in) | 2.63 |
Details
Promotion Restriction | Not eligible for promotion |
Teeth per Inch | 6 |
Type | Multipurpose |
Material | Bi-Metal |
Recommended Safety Equipment | Safety Glasses |
Bit Type | Hole Saw |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Stainless Steel Outside Corn, 3-1/8"x1/2 (PL590PF)
- DRILL AMERICA 8-32 Carbon Steel Bottoming Hand Tap (DWTB8-32)
- MILWAUKEE TOOL Battery, Portable Shop Vacuum Included (48-11-1862, 0880-20)
- WESTWARD Nut Driver, 9.0mm, Solid, Ergo, 3 in. (1CLN3)
- MILWAUKEE TOOL 7/8" Hole Dozer Bi-Metal Hole Saw (49-56-9607)
- MILWAUKEE TOOL 2-3/8" Quick Change Sheet Metal Carbide Cutter (49-57-8337)
- MILWAUKEE TOOL 1" Hole Dozer Bi-Metal Hole Saw (49-56-9609)
- MILWAUKEE TOOL 2-3/4" Hole Dozer Bi-Metal Hole Saw (49-56-9635)
- MILWAUKEE TOOL 1-5/8 in. HOLE DOZER with Carbide Teeth Hole Saw (49-56-0714)
- MILWAUKEE TOOL 1-1/8 in. HOLE DOZER Bi-Metal Hole Saw with Arbor (49-56-9663)
- MORSE Carbide Hole Cutter, 1-7/8in Hole, 3/16inD (CTS30)
- Milwaukee Tool Hole Saws