Shop All Annular Cutters
Milwaukee Tool
4-1/2" Threaded Steel Hawg Cutter
Mfr # 49-57-4500
Zoro # G7119901
product price: $769.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$769.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Annular Cutter Drive Style Threaded Hole
- Application Mild Steel, Stainless Steel
- Cutter Material Carbide
- Cutting Depth 2 in
- Shank Dia. 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-57-4500
- Zoro # G7119901
- UPC # 045242203703
- Country of Origin Japan
- Category Annular Cutters
Dimensions
Diameter | 4 1/2 in |
Cutting Depth | 2 in |
Shank Dia. | 3/4 in |
Maximum Cutting Depth | 2 in |
For Chuck Size | MT3 |
Cutter Diameter | 4 1/2 in |
Shank Diameter | 3/4 in |
Shank Thread Size | M18 x 1.5 in |
Description
Annular Cutter, Carbide, Bright, 4 1/2 in, Threaded, Shank Diameter 3/4 in, Shank Thread Size M18 x 1.5 in, For Chuck Size MT3, Maximum Cutting Depth 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLSTAR PERFORMANCE Allstar Performance ALL18220 0.25 in. Cleco Pliers (ALL18220)
- RIDGID Nuts, PK5 (44695)
- RIDGID WRENCH PIPE 8"" RIDGE (31005)
- AMPG Shell End Mill Arbor Screw, 5/8-18 (Z1503)
- MILWAUKEE TOOL 2-1/16" Threaded Steel Hawg Cutter (49-57-2060)
- MILWAUKEE TOOL 3-5/8" Threaded Steel Hawg Cutter (49-57-3620)
- MILWAUKEE TOOL 1-15/16" Threaded Steel Hawg Cutter (49-57-1937)
- MILWAUKEE TOOL 2" TCT Annular Cutter 2" Depth (49-59-4200)
- MILWAUKEE TOOL 13/16" x 2" Annular Cutter (49-59-2081)
- MILWAUKEE TOOL 1-5/16" x 1" Annular Cutter (49-59-1312)
- HOUGEN 16MM X 25MM RotaLoc Plus Annular Cutter (17908)
- Milwaukee Tool Annular Cutters