Shop All Hole Saws
Milwaukee Tool
4-1/2" Hole Dozer Bi-Metal Hole Saw
Mfr # 49-56-9649
Zoro # G4056035
product price: $36.35
/ea
Not eligible for select promotions
$36.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Mild Steel, Stainless Steel, Aluminum, Cast Iron
- Tooth Material Bi-Metal
- Application Mild Steel, Stainless Steel, Nail Embedded Wood, Plastic, Duct, Pipe, Tube, Nonferrous Metals
- Max. Cutting Depth 1 5/8 in
- Arbor Design Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-56-9649
- Zoro # G4056035
- UPC # 045242198580
- Country of Origin United States
- Category Hole Saws
Dimensions
Max. Cutting Depth | 1 5/8 in |
Thread Size | 1/2"-20 |
Shank Size | 3/8 in Hex, 7/16 in Hex |
Saw Dia. | 4-1/2" |
Pilot Drill Size | 1/4 in dia x 3 1/2 in L |
Details
Promotion Restriction | Not eligible for promotion |
Primary Saw Application | Mild Steel, Stainless Steel, Aluminum, Cast Iron |
Tooth Material | Bi-Metal |
Application | Mild Steel, Stainless Steel, Nail Embedded Wood, Plastic, Duct, Pipe, Tube, Nonferrous Metals |
Arbor Design | Not Included |
Teeth per Inch | 3.5 |
Tooth Material Grade | Matrix II |
Hole Saw Product Grouping | Hole Saws |
Item | Hole Saw |
Replacement Pilot Drill No. | Mfr. No. 49-56-8000, 49-56-8010 |
Impact Rated | No |
Replacement Arbor No. | Mfr. No. 49-56-7210, 49-56-7240, 49-56-7250, or 49-56-9100 |
Primary Material Application | General Purpose |
Materials Cut | Aluminum, Drywall, Plastic, Thick/Thin Metals, Wood, Wood with Nails |
For Use With | Corded/Cordless Drills, Drill Presses Stationary Machinery |
Description
Hole Saw, Primary Material Application General Purpose, Materials Cut Aluminum, Drywall, Plastic, Thick/Thin Metals, Wood, Wood with Nails, Arbor Design Not Included, Tooth Material Bi-Metal, Saw Dia. 4 1/2 in, Teeth per Inch 3.5, Max. Cutting Depth 1 5/8 in, Impact Rated No, Thread Size 1/2 In.-20, Shank Size 3/8 in Hex, 7/16 in Hex, Pilot Drill Size 1/4 in dia x 3 1/2 in L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER APPLIANCE Cordset 120V (50924)
- KEO Drill/Countersink Bit, 60 Deg, #6x4 L, HSS (26040)
- MILWAUKEE TOOL 3/8" Drive 1" Deep Socket (45-34-8032)
- AMFLO Air Line Manifold, 1-1/2 In. L, Aluminium (3406)
- MILWAUKEE TOOL 1-1/8" Hole Dozer Bi-Metal Hole Saw (49-56-9611)
- MILWAUKEE TOOL 6" Hole Dozer Bi-Metal Hole Saw (49-56-9656)
- MILWAUKEE TOOL 2-9/16 in. HOLE DOZER Bi-Metal Hole Saw (49-56-9632)
- MILWAUKEE TOOL 3-3/4" Hole Dozer Bi-Metal Hole Saw (49-56-0203)
- MILWAUKEE TOOL 7/8 in. HOLE DOZER Bi-Metal Hole Saw (Bulk) (49-56-5100)
- MILWAUKEE TOOL 3/4" Hole Dozer Bi-Metal Hole Saw (49-56-9605)
- MORSE Carbide Tipped Holesaw, 3/8" Hex, 3/4 (MHSTK12)
- Milwaukee Tool Hole Saws & Cutters