Shop All Disposable Respirators & Dust Masks
Milwaukee Tool
3pk N95 Valved Respirator w/Gasket
Mfr # 48-73-4002
Zoro # G9136660
product price: $11.97
/pk 3, $3.99/ea
$11.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Nuisance Odor Removal None
- Fluid Resistant No
- Nose Clip Yes
- Includes (3) Respirators with Gaskets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-73-4002
- Zoro # G9136660
- UPC # 045242552528
- Country of Origin India
- Category Disposable Respirators & Dust Masks
Dimensions
Mask Size | M |
Details
Promotion Restriction | Not eligible for promotion |
Nuisance Odor Removal | None |
Fluid Resistant | No |
Nose Clip | Yes |
Includes | (3) Respirators with Gaskets |
Color | White |
Individually Packaged | No |
Item | Disposable Respirator |
Standards | 42 CFR 84 N95, CSA, OSHA |
Exhalation Valve | Yes |
Latex Content | Latex Free |
Mask Shape | Molded |
Mask Headstrap Type | Dual, Adjustable |
Features | Downward Angle Vent, Field Calibration, Welded Straps, Use for Sanding, Griding, and Insulation Particles |
Nosepiece Type | Molded Nose Bridge |
NIOSH Rating | N95 |
Mask Material | Polypropylene |
Number of Layers | 4-Ply |
Face Seal Type | Full |
Description
Disposable Respirator, Mask Size M, NIOSH Rating N95, Mask Headstrap Type Dual, Adjustable, Mask Shape Molded, Mask Material Polypropylene, Exhalation Valve Yes, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Bib Overall, Chemical Resistant, Red, XL (66-662)
- MCR SAFETY Classic Plus .35Mm PVC Poly Coat, XL (FR267CXL)
- KLEENGUARD Safety Glasses, I/O Anti-Fog ; Anti-Scratch (29112)
- MPOWER POLI Pump 5-Gas Detector PID/LEL/O2/H2S/CO 30+ Interchangeable Sensors (MP400P-5Gas-PID)
- MILWAUKEE TOOL N95 Valved Respirator (48-73-4011)
- MILWAUKEE TOOL N95 Respirator (20 pk) (48-73-4035)
- MILWAUKEE TOOL N95 Valved Respirator with Gasket (10 pk) (48-73-4004)
- MILWAUKEE TOOL 3pk N95 Valved Respirator (48-73-4012)
- MILWAUKEE TOOL N95 Valved Respirator with Gasket (1 pk) (48-73-4001)
- MILWAUKEE TOOL 10pk N95 Valved Respirator (48-73-4014)
- DDME DDME 240764 N95 Softseal Valved Mask; Medium (240764)
- Milwaukee Tool Disposable Respirators & Dust Masks