Shop All Impact Bits
Milwaukee Tool
3mm Titanium Shockwave Red Helix Bit
Mfr # 48-89-4805
Zoro # G811297351
Not eligible for select promotions
$3.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 48-89-4805
- Zoro # G811297351
- UPC # 045242520060
- Country of Origin China
- Category Impact Bits
Details
Promotion Restriction | Not eligible for promotion |
Description
Titanium Shockwave Red Helix Bit 3mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREAT NECK Ratchets 3/8 Dr 8 in. (RA38)
- SUNEX Impact Ready Magnetic Nut Setters Set, SAE, Metric, 14 pcs (9933)
- INSIZE Handheld Analog Durometer, Shore D Scale (ISH-SDM)
- BOSCH Hand Grinder Dust Guard, 4-1/2 In (18DC-5E)
- MILWAUKEE TOOL 4mm Titanium Shockwave Red Helix Bit (48-89-4808)
- MILWAUKEE TOOL Shockwave 6in SQ1 Impact Driver Bit 10PK (48-32-4214)
- MILWAUKEE TOOL Shockwave 3-1/2" PH1 Impact Bit 2PK (48-32-4660)
- MILWAUKEE TOOL Shockwave 3-1/2" PH2 Impact Bit 2PK (48-32-4662)
- MILWAUKEE TOOL 5mm Titanium Shockwave Red Helix Bit (48-89-4812)
- MILWAUKEE TOOL Shockwave 6in SQ1 Impact Driver Bit, BK10 (48-32-4814)
- EAZYPOWER Insert Bit, No. 3mm, 1/4" Hex (19849)
- Milwaukee Tool Impact Bits