Shop All Impact Bits
Milwaukee Tool
3mm Metric Titanium SHOCKWAVE? Red Helix Bit
Mfr # 48-89-4805
Zoro # G102716882
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Size 3 mm
- Number of Pieces 1
- Shank Size 1/4 in
- Single End/Double End Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 48-89-4805
- Zoro # G102716882
- UPC # 45242520060
- Country of Origin Unknown
- Category Impact Bits
Dimensions
Size | 3 mm |
Shank Size | 1/4 in |
Flute Length | 0.91 in |
Length Type | Jobber |
Minimum Chuck Size Required | 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Number of Pieces | 1 |
Single End/Double End | Single |
Impact Rated | Yes |
Features | Quick Change Impact Driver Bit |
Finish | TiAIN |
Drill Point Angle | 135 Degrees |
Decimal Equivalent | 0.118 |
Series | Shockwave |
Bit Type | General Purpose |
Cutting Direction | Right Hand |
Drill Point Design | Standard |
Recommended Safety Equipment | Safety Glasses |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2" Drive Extension, SAE, 1 pcs, Black Oxide (J5653B)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS16142, Solid, 1 5/16-12 UN (MS16142-16S)
- SURTEK Professional Linesman Pliers 9 (979)
- STARRETT End Measuring Rod, 1/4 In, w/Rubber Handle (234A-2)
- MILWAUKEE TOOL Shockwave 6in SQ1 Impact Driver Bit, BK10 (48-32-4814)
- MILWAUKEE TOOL 4mm Titanium Shockwave Red Helix Bit (48-89-4808)
- MILWAUKEE TOOL 5mm Titanium Shockwave Red Helix Bit (48-89-4812)
- MILWAUKEE TOOL 3mm Titanium Shockwave Red Helix Bit (48-89-4805)
- MILWAUKEE TOOL Shockwave 6in SQ1 Impact Driver Bit 10PK (48-32-4214)
- MILWAUKEE TOOL Shockwave 3-1/2" PH1 Impact Bit 2PK (48-32-4660)
- WIHA Security Bits Collector 39 Pc Set (71991)
- Milwaukee Tool Screwdrivers and Nutdrivers