Shop All Hammer Drill Bits
This Product is Discontinued
Milwaukee Tool
3/8" x 4" x 6" 3-Flat Secure-Grip™ Hammer-Drill Bit (Discontinued)
Mfr # 48-20-8821
Zoro # G5116745
Not eligible for select promotions
This Product is Discontinued
Key Features
- Shank Shape Three-Flat
- Shank Size 3/8 in
- Decimal Equivalent 0.375
- Drilling Length 4 in
- Overall Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-20-8821
- Zoro # G5116745
- UPC # 045242098545
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Size | 3/8 in |
Drilling Length | 4 in |
Overall Length | 6 in |
Maximum Drilling Depth | 4 in |
Bit Dia. | 3/8" |
Drill Bit Size | 3/8 in |
Shank Diameter | 3/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hammer Drill Bit |
Shank Shape | Three-Flat |
Decimal Equivalent | 0.375 |
Cutting Direction | Right Hand |
Number of Pieces | 1 |
Number of Cutter Heads | 2 |
Impact Rated | Yes |
Percussion Rated | Yes |
Primary Material Application | Masonry |
Measurement System | Fractional Inch |
For Tool Type | Rotary Hammer |
Material - Machining | Carbide Tipped |
Shank Type - Machining | Straight with Three Flats |
Finish - Machining | Bright (Uncoated) |
Standards | ANSI B212.15 |
For Use With | Any Hammer Drill |
Description
Hammer Drill Bit, Straight with Three Flats, 3/8 in Drill Bit Size, 6 in Overall Length, Bright (Uncoated), Maximum Drilling Depth 4 in, Shank Diameter 3/8 in, Number of Cutter Heads 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.