Shop All Hand Ratchets
Milwaukee Tool
3/8 in Square Drive 10 5/8 in Light and Ratchet
Mfr # 2367-20, 2567-20
Zoro # G309203581
product price: $267.99
/ea
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 3/8 in Square
- Overall Length 10 5/8 in
- Features On-Board Fuel Gauge, Powerstate Brushless Motor, Recessed Shift Knob, Redlink Plus Intelligence, Reinforced Mechanism and Steel Yoke Housing, Rubber Overmold, Variable Speed Metal Trigger
- Standards UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2367-20, 2567-20
- Zoro # G309203581
- UPC # 045242592241
- Country of Origin Multiple
- Category Hand Ratchets
Dimensions
Drive Size | 3/8 in Square |
Overall Length | 10 5/8 in |
Head Height | 3/4 in |
Head Width | 1 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | CordlessRoverService,18volt,SpeedRatche |
Features | On-Board Fuel Gauge, Powerstate Brushless Motor, Recessed Shift Knob, Redlink Plus Intelligence, Reinforced Mechanism and Steel Yoke Housing, Rubber Overmold, Variable Speed Metal Trigger |
Standards | UL Listed |
Includes | (1) Stick Light |
Power Source | Cordless |
Voltage | 12V DC |
Fastening Torque | 35 ft-lb |
Tool Weight | 2.1 lb |
Case Included | No |
Battery Series | M12 Redlithium |
Number of Batteries Included | 0 |
Handle Type | Straight |
Free Speed | 450 RPM |
Wireless Tool Tracking | No |
Cordless Tool Kit Contents | (1) Bare Tool |
Retainer Type | Ring |
Charger Included | No |
Brushless Motor | Yes |
Description
Light and Ratchet, Cordless Tool Kit Contents (1) Bare Tool, Cordless, Voltage 12V DC, Brushless Motor Yes, Fastening Torque 35 ft-lb, Free Speed 450 RPM, Drive Size 3/8 in Square, Head Height 3/4 in, Head Width 1 1/2 in, Retainer Type Ring, Handle Type Straight, Number of Batteries Included 0, Battery Series M12 Redlithium, Charger Included No, Case Included No, Overall Length 10 5/8 in, Wireless Tool Tracking No, Tool Brand Milwaukee, Tool Weight 2.1 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOODY TOOL Heavy Spring Tool, Pull, 9-1/2 In (51-1855)
- REGAL CUTTING TOOLS 1"-8 H4 4 Flt. Taper Hand Tap (008629AS)
- INGERSOLL-RAND Marking Pen, Industrial, 90 psi, 1/4in. NPT (8315)
- SHARPIE Marker, Metallic, Chisel Point, 2/5"x5-1/2"x3/5", 12/DZ, GY PK (SAN2089638)
- MILWAUKEE TOOL 1/4 in Drive 14 7/20 in Extended Reach High Speed Ratchet (2568-20)
- MILWAUKEE TOOL 3/8 in. Drive 9 in. Ratchet (48-22-9038)
- MILWAUKEE TOOL 1/2 in Drive 90 Geared Teeth Flex Head Ratchet, Chrome (48-22-9051)
- MILWAUKEE TOOL 3/8? Drive 12? Ratchet (48-22-9037)
- MILWAUKEE TOOL 1/2" Drive Breaker Bar, 24" L, Chrome (48-22-9013)
- MILWAUKEE TOOL Ratchet and Battery Kit (2560-20, 48-59-2440)
- DYNAMIC 1/4" Dr Swivel Head 72 Tooth Ratchet, Chrome Comfort Handle, 6" Long (D001306)
- Milwaukee Tool Hand Ratchets