Shop All Socket Sets
Milwaukee Tool
3/8 in Drive Torx, 10 pcs
Mfr # 48-22-9531
Zoro # G410022620
New Item
Not eligible for select promotions
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size T20, T25, T27, T30, T40, T45, T47, T50, T55, T60
- Finish Chrome
- Number of Pieces 10
- Overall Length 10 7/8 in
- Measurement Type Torx
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-9531
- Zoro # G410022620
- UPC # 045242611058
- Country of Origin China
- Category Socket Sets
Dimensions
Tip Size | T20, T25, T27, T30, T40, T45, T47, T50, T55, T60 |
Overall Length | 10 7/8 in |
Drive Size | 3/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Finish | Chrome |
Number of Pieces | 10 |
Item | Socket Bit Set |
Measurement Type | Torx |
Tip Style | Torx |
Replaceable Insert | No |
For Screw Type | Torx |
Description
Socket Bit Set, Tip Size T20, T25, T27, T30, T40, T45, T47, T50, T55, T60, Tip Style Torx, Overall Length 10 7/8 in, Drive Size 3/8 in, Number of Pieces 10, Chrome, Torx, For Screw Type Torx
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND 11 Piece SAE T-Handle (53511)
- INGERSOLL-RAND Vacuum Bag, Pk20 (49988)
- WARNER Plastic Spray Shield Holder (10187)
- PROTO Skt Drvr, Steel, Chrome, DrvSz 3/8 in (J5280AG)
- MILWAUKEE TOOL 1/4 in, 3/8 in Drive Torx, 13 pcs (48-22-9532)
- MILWAUKEE TOOL 1/4 in Drive Torx, 6 pcs (48-22-9530)
- MILWAUKEE TOOL 3/8 in Drive Socket Set Metric, SAE 19 Pieces 6 mm to 24 mm , Chrome (49-66-6801)
- MILWAUKEE TOOL 3/8 in Drive Socket Set Metric, SAE 19 Pieces 6 mm to 24 mm , Chrome (49-66-6816)
- MILWAUKEE TOOL 3/8" Drive Socket Set Metric 32 pc. Pieces 6 mm to 19 mm , Chrome (48-22-9508)
- MILWAUKEE TOOL 1/4 in Drive Socket Wrench Set Metric, SAE 50 Pieces 5 mm to 15 mm, 5/32 in to 9/16 in , Chrome (48-22-9004)
- WILLIAMS 1/4" Drive Socket Set (WSM-11HRC)
- Milwaukee Tool Sockets & Ratchets