Shop All Socket Sets
Milwaukee Tool
3/8 in Drive Socket Wrench Set SAE 12 Pieces 5/16 in to 3/4 in , Chrome
Mfr # 48-22-9000
Zoro # G808578005
Not eligible for select promotions
$71.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Socket Size Range 5/16 in to 3/4 in
- Includes Deep Sockets Yes
- Overall Length 10 3/4 in
- Includes Wrenches Yes
- Locking No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-9000
- Zoro # G808578005
- UPC # 045242495061
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Socket Size Range | 5/16 in to 3/4 in |
Overall Length | 10 3/4 in |
Deep Socket Size | 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in |
Container Length | 3 1/8 in |
Drive Size | 3/8 in |
Deep Socket Style/Size | Deep 6-Point: 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in |
Container Width | 12 7/16 in |
Container Height | 6 9/16 in |
Socket Size | 1/2 in, 11/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 9/16 in |
Description
Product details about the MILWAUKEE TOOL - 48-22-9000 Socket Wrench Set.
A socket wrench set consists of a handle or wrench with a ratcheting mechanism and interchangeable sockets of different sizes. This versatile tool enables users to tighten or loosen nuts and bolts efficiently, offering adaptability and convenience across a wide range of applications.
The Milwaukee Tool 48-22-9000 Socket Wrench Set is a comprehensive set designed to accommodate a range of socket sizes from 5/16 in to 3/4 in. The set includes eight deep sockets, each with a six-point style for maximum grip and torque. These deep sockets come in the following sizes: 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in,11/16in and finally the largest being the versatile size of the bunch at -3 /4 inch. This variety ensures that you have an adequate tool for various tasks requiring different socket sizes.
Crafted from durable alloy steel material, this socket wrench set is built to withstand rigorous use without compromising its performance. It features a chrome finish which not only enhances its aesthetic appeal but also provides corrosion resistance ensuring longevity of your tools. The round head shape and standard head type further add to its robust design while providing ease of use during operations.
This twelve-piece set comes complete with additional drive tools such as a pear-head ratchet measuring at an accessible length of approximately eight-and-a-half inches along with other useful components like a drive adaptor (from three-eighths inch down to one-fourth inch), hex adaptor (three-eighths inch) and even includes an extension piece measuring six inches long for those hard-to-reach areas or when extra reach is required on certain jobs. All these items are neatly packed into a dust-resistant pouch whose dimensions are: width -12 & seven-sixteenths inches; height – six & nine-sixteenths inches; length – three & one-eighteenth inches making it suitable for storage or transport purposes.
Please note that this product does not include flex sockets nor is it tether capable or impact rated. Also noteworthy is that it uses SAE measurement type and has a drive size of 3/8 in. The Milwaukee Tool 48-22-9000 Socket Wrench Set is designed for hand operation and does not include standard sockets or socket bits. Despite these, it remains a valuable addition to any tool collection, particularly within the electrical industry.
A socket wrench set consists of a handle or wrench with a ratcheting mechanism and interchangeable sockets of different sizes. This versatile tool enables users to tighten or loosen nuts and bolts efficiently, offering adaptability and convenience across a wide range of applications.
The Milwaukee Tool 48-22-9000 Socket Wrench Set is a comprehensive set designed to accommodate a range of socket sizes from 5/16 in to 3/4 in. The set includes eight deep sockets, each with a six-point style for maximum grip and torque. These deep sockets come in the following sizes: 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in,11/16in and finally the largest being the versatile size of the bunch at -3 /4 inch. This variety ensures that you have an adequate tool for various tasks requiring different socket sizes.
Crafted from durable alloy steel material, this socket wrench set is built to withstand rigorous use without compromising its performance. It features a chrome finish which not only enhances its aesthetic appeal but also provides corrosion resistance ensuring longevity of your tools. The round head shape and standard head type further add to its robust design while providing ease of use during operations.
This twelve-piece set comes complete with additional drive tools such as a pear-head ratchet measuring at an accessible length of approximately eight-and-a-half inches along with other useful components like a drive adaptor (from three-eighths inch down to one-fourth inch), hex adaptor (three-eighths inch) and even includes an extension piece measuring six inches long for those hard-to-reach areas or when extra reach is required on certain jobs. All these items are neatly packed into a dust-resistant pouch whose dimensions are: width -12 & seven-sixteenths inches; height – six & nine-sixteenths inches; length – three & one-eighteenth inches making it suitable for storage or transport purposes.
Please note that this product does not include flex sockets nor is it tether capable or impact rated. Also noteworthy is that it uses SAE measurement type and has a drive size of 3/8 in. The Milwaukee Tool 48-22-9000 Socket Wrench Set is designed for hand operation and does not include standard sockets or socket bits. Despite these, it remains a valuable addition to any tool collection, particularly within the electrical industry.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 5/8 in. X 3 in. Copperhead Carbide Tip Annular Cutter (3-18220)
- MAYHEW Chisel, 1/2in. Tip, 12in. L, Steel (70207)
- CMT , Solid Carbide Straight Bit, 1/4-Inch Shank, 3/8-Inch Diameter (811.095.11)
- WESTWARD Screw Machine Drill Bit, #36 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (5TVA7)
- MILWAUKEE TOOL 3/8" Drive Socket Set Metric 32 pc. Pieces 6 mm to 19 mm , Chrome (48-22-9508)
- MILWAUKEE TOOL 3/8 in Drive Socket Set Metric, SAE 19 Pieces 6 mm to 24 mm , Chrome (49-66-6801)
- MILWAUKEE TOOL 1/2 in Drive Socket Set SAE 15 Pieces 3/8 in to 1 1/2 in , Chrome (49-66-6817)
- MILWAUKEE TOOL 1/4 in, 3/8 in Drive Torx, 13 pcs (48-22-9532)
- MILWAUKEE TOOL 3/8 in Drive Socket Set SAE 17 Pieces 1/4 in to 15/16 in , Chrome (49-66-6815)
- MILWAUKEE TOOL 3/8 in Drive Socket Set Metric, SAE 19 Pieces 6 mm to 24 mm , Chrome (49-66-6816)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG TPMS Socket Set (KH401)
- Milwaukee Tool Socket Sets