Shop All Tool Storage Accessories
Milwaukee Tool
3/8 in. Drive Socket Rail Clips
Mfr # 49-66-6740
Zoro # G201701413
product price: $6.49
/ea
Not eligible for select promotions
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Unfinished
- Compatible with Product Type Chrome Socket, Impact Socket
- Overall Width 63/64 in
- Number of Clips 10
- Non-Sparking Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-66-6740
- Zoro # G201701413
- UPC # 045242605774
- Country of Origin China
- Category Tool Storage Accessories
Dimensions
Overall Width | 63/64 in |
Overall Height | 3 11/32 in |
For Drive Size | 3/8 in |
Overall Length | 1 31/32 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | SOCKET RAIL CLIPS |
Finish | Unfinished |
Compatible with Product Type | Chrome Socket, Impact Socket |
Number of Clips | 10 |
Non-Sparking | Yes |
Features | SOCKET RAIL CLIPS |
Non-Magnetic | Yes |
Material | Plastic |
Insulated | No |
Color | Black |
Corrosion Resistant | Yes |
For Use With | Chrome Socket, Impact Socket |
Description
The Milwaukee 49-66-6740 Socket Rail Clips are designed to keep your sockets organized and within reach. The black plastic clips have an unfinished finish, so you can customize them according to your preferences. These socket rail clips are compatible with 3/8 in. drive chrome sockets and impact sockets. They have a total length of 1 31/32 in., an overall height of 3 11/32 in., and an overall width of 63/64 in. With the Milwaukee 49-66-6740 Socket Rail Clips, you will never misplace or lose any more tools.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Lock Pin, T-Handle, 7/16" Pin Dia. (LBT-SS7147)
- BON TOOL Bon 12-543 Walk Groover, Bronze 8" X 8" Bit 1" X 3/8" (12-543)
- CARDINAL SAFETY CO Recessed 4.53in L, 10 PK (C-102R S/S)
- WILLIAMS Williams Long Hex Bit Socket Set, 3/8" D, 7pcs. (31951)
- MILWAUKEE TOOL 1/4 in. Drive Socket Rail Clips (49-66-6739)
- MILWAUKEE TOOL 1/2 in. Drive Socket Rail Clips (49-66-6741)
- MILWAUKEE TOOL PACKOUT Magnetic Bin (48-22-8070)
- MILWAUKEE TOOL 4 in. S-Hook for PACKOUT Wall-Mounted Storage (48-22-8333)
- MILWAUKEE TOOL Wide Hook for PACKOUT Wall-Mounted Storage (48-22-8332)
- MILWAUKEE TOOL PACKOUT Dolly (48-22-8410)
- TEKTON 1/4" Drive Twist Lock Socket Clip Set (OSC00005)
- Milwaukee Tool Tool Storage Accessories