Shop All Sockets
Milwaukee Tool
3/8 in. Drive Socket Rail
Mfr # 49-66-6735
Zoro # G801259741
$16.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 3/8"
- Material Plastic
- Finish Matte
- Includes Metal Ball Detent Clip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 49-66-6735
- Zoro # G801259741
- UPC # 045242593743
- Country of Origin China
- Category Sockets
Dimensions
Drive Size | 3/8" |
For Socket Size/Type | 3/8 in |
Overall Width | 1 7/16 in |
Overall Height | 1 in |
Overall Depth | 13 13/16 in |
Details
Promotion Restriction | Not eligible for promotion |
Material | Plastic |
Finish | Matte |
Includes | Metal Ball Detent Clip |
Number of Trays | 0 |
Color | Red/Black |
Number of Posts/Slots | 10 |
Includes End Tangs | Yes |
Part of a Modular System | No |
Item | SOCKET RAIL |
Number of Rows | 1 |
Description
Red/Black, SOCKET RAIL, Plastic, 1 7/16 in Overall Width, 13 13/16 in Overall Depth, 1 in Overall Height, Finish Matte, For Socket Size/Type 3/8 in, Includes Metal Ball Detent Clip, Includes End Tangs Yes, Number of Handles 0, Number of Posts/Slots 10, Number of Rows 1, Number of Trays 0, Part of a Modular System No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Tape Measure, 25 ft L Blade (DWHT38125S)
- GENERAL TOOLS Mechanical Pickup, Lighted, 24 In L (70396)
- MICRO 100 Retaining Ring Grooving Tool, 0.250" (1/4) Min Bore dia (RR-030-4X)
- POWERBUILT 13 Pc Tamper Proof Star Bit with Mag Base (941129)
- MILWAUKEE TOOL 1/2 in. Drive 13/16 in. SAE 6-Point Deep Socket with FOUR FLAT Sides (45-34-9131)
- MILWAUKEE TOOL 1/2 in. Drive 1 in. SAE 6-Point Socket with FOUR FLAT Sides (45-34-9108)
- MILWAUKEE TOOL 1/4 in. Drive 8mm Metric 6-Point Socket with FOUR FLAT Sides (45-34-9034)
- MILWAUKEE TOOL SHOCKWAVE(TM) Lineman's Penta Socket, 1/2 in Drive Size, Pin Detent Hole, Black Oxide (49-66-5133)
- MILWAUKEE TOOL 3/8 in. Drive 3/4 in. SAE 6-Point Deep Socket with FOUR FLAT Sides (45-34-7500)
- MILWAUKEE TOOL 3/8 in. Drive 11mm Metric 6-Point Socket with FOUR FLAT Sides (45-34-9081)
- STANLEY Stanley 92-839 99 PC. 1/4" & 3/8" SAE/Metric Black Chrome Laser Etched Socket Set (92-839)
- Milwaukee Tool Sockets