Shop All Socket Sets
Milwaukee Tool
3/8 in Drive SAE, 8 pcs
Mfr # 48-22-9542
Zoro # G810022619
New Item
product price: $59.99
/ea
Not eligible for select promotions
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Drive Size 3/8 in
- Overall Length 10 7/8 in
- Tip Size 1/4 in, 1/8 in, 3/16 in, 3/8 in, 5/16 in, 5/32 in, 7/32 in, 9/64 in
- Tip Style Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-9542
- Zoro # G810022619
- UPC # 045242611126
- Country of Origin China
- Category Socket Sets
Dimensions
Drive Size | 3/8 in |
Overall Length | 10 7/8 in |
Tip Size | 1/4 in, 1/8 in, 3/16 in, 3/8 in, 5/16 in, 5/32 in, 7/32 in, 9/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Finish | Chrome |
Item | Socket Bit Set |
Tip Style | Hex |
Measurement Type | SAE |
Number of Pieces | 8 |
Replaceable Insert | No |
For Screw Type | Hex |
Description
Socket Bit Set, Tip Size 1/4 in, 1/8 in, 3/16 in, 3/8 in, 5/16 in, 5/32 in, 7/32 in, 9/64 in, Tip Style Hex, Overall Length 10 7/8 in, Drive Size 3/8 in, Number of Pieces 8, Chrome, SAE, For Screw Type Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHANNELLOCK Adj. Wrench, 10", 1-13/32" Cap., Black (810NW)
- KIPP Star Grip, Form: D, Tapped and Drilled, DIN 6336, D=3/8-16, D1= 50, H=34, Stainless Steel Polished (K0150.450A42)
- NANUK CASES Yellow Protective Case, 19.8"L x 16"W x 7.6"D (930S-010YL-0A0)
- MAYHEW Line Up Punch, 3/16" (MAY22006)
- MILWAUKEE TOOL 1/4 in Drive Socket Wrench Set Metric 28 Pieces 5 mm to 15 mm , Chrome (48-22-9504)
- MILWAUKEE TOOL 3/8" Drive Ratchet and Socket Tray, Metric (48-22-9482T)
- MILWAUKEE TOOL 3/8 in Drive Socket Sets Metric, SAE 20 Pieces 10 mm to 19 mm, 5/16 in to 7/8 in , Chrome (48-22-9405,48-22-9505)
- MILWAUKEE TOOL 3/8 in Drive Deep Well Socket Set Metric 10 Pieces 10 mm to 19 mm , Chrome (48-22-9505)
- MILWAUKEE TOOL 1/2" Drive Socket Set SAE, Metric 47 Pieces 1/2 in to 1 1/8 in, 10 mm to 24 mm , Chrome (48-22-9010)
- MILWAUKEE TOOL 3/8 in Drive Metric, 11 pcs (48-22-9543)
- URREA Combination drive sets of 78 PC (475254)
- Milwaukee Tool Socket Sets