Shop All Socket Sets
Milwaukee Tool
3/8 in Drive Metric, 11 pcs
Mfr # 48-22-9543
Zoro # G310022621
New Item
product price: $79.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement Type Metric
- Finish Chrome
- Number of Pieces 11
- Tip Style Hex
- Tip Size 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 4 mm, 5 mm, 6 mm, 7 mm, 8 mm, 9 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-9543
- Zoro # G310022621
- UPC # 045242611133
- Country of Origin China
- Category Socket Sets
Dimensions
Drive Size | 3/8 in |
Tip Size | 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 4 mm, 5 mm, 6 mm, 7 mm, 8 mm, 9 mm |
Overall Length | 10 51/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Measurement Type | Metric |
Finish | Chrome |
Number of Pieces | 11 |
Tip Style | Hex |
Item | Socket Bit Set |
Replaceable Insert | No |
For Screw Type | Hex |
Description
Socket Bit Set, Tip Size 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 4 mm, 5 mm, 6 mm, 7 mm, 8 mm, 9 mm, Tip Style Hex, Overall Length 10 51/64 in, Drive Size 3/8 in, Number of Pieces 11, Chrome, Metric, For Screw Type Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON LEVEL & TOOL 9 Torpedo Level (1402-0900)
- OTC OTC Gear and Pulley Puller: 1 1/2" Spread - Min, 4 1/4" Spread - Max (7393)
- GRAY TOOLS Internal-External Retaining Ring Tool for Extra Large Retaining Rings (82987)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1022D)
- MILWAUKEE TOOL 3/8 in Drive Socket Wrench Set Metric 12 Pieces 10 mm to 19 mm , Chrome (48-22-9001)
- MILWAUKEE TOOL 1/2" Drive Socket Set SAE 22 Pieces 1/2 in to 1 1/8 in , Chrome (48-22-9410)
- MILWAUKEE TOOL Ratchet & Socket Set, 1/4 in, 3/8 in Drive Size, 90 Geared Teeth, Metric, SAE, 106-Piece (48-22-9486)
- MILWAUKEE TOOL 1/2" Drive Socket Set Metric 28 Pieces 10 mm to 24 mm , Chrome (48-22-9510)
- MILWAUKEE TOOL 1/2 in Drive Socket Set, 31 pcs (49-66-6806)
- MILWAUKEE TOOL 3/8 in Drive SAE, 8 pcs (48-22-9542)
- TEKTON 1/2 Inch Drive 6-Point Socket Set with Rails, 46-Piece (10-32 mm) (SHD92207)
- Milwaukee Tool Socket Sets