Shop All Impact Socket Sets
Milwaukee Tool
3/8 in Drive Impact Socket Set, SAE, 6 pcs
Mfr # 49-66-7035
Zoro # G409615956
product price: $29.97
/ea
Not eligible for select promotions
$29.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Measurement Type SAE
- Finish Chromium Molybendum
- SAE or Metric SAE
- Number of Pieces 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-66-7035
- Zoro # G409615956
- UPC # 045242810222
- Country of Origin China
- Category Impact Socket Sets
Dimensions
Drive Size | 3/8 in |
Container Length | 2.6" |
Container Width | 3.5" |
Container Height | 2.6" |
Socket Size | 3/8", 7/16", 1/2", 9/16", 5/8" |
Socket Depth | Standard |
Socket Length | 1 17/64 in |
Socket Size Range | 3/8 in to 5/8 in |
Description
Impact Socket Set, Steel, Chromium Molybendum, 3/8 in, Socket Depth Standard, Socket Length 1 17/64 in, Standard Socket Count/Style (5) 6-point, Deep Socket Count/Style Not Applicable, Includes Flex Sockets No, Drive Type Impact
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 9 ft. 10-1/8" L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEG083C1014M42-9' 10-1/8)
- VERMONT GAGE Adj. Go Ring Gage, #2-56 UNC 2A (361105010)
- UNIBOR 3/4in X 4in Premium M42 Cobalt Annular Cutter with Pilot Pin (25424)
- WESTWARD 1/2" Drive Impact Socket Set, Metric, 26 pcs (4PRG6)
- MILWAUKEE TOOL 3/4 in Drive IMPACT SOCKET SET, Metric, 8 pc. pcs (49-66-7020)
- MILWAUKEE TOOL 3/4 in Drive IMPACT SOCKET SET, SAE, 8 pc. pcs (49-66-7018)
- MILWAUKEE TOOL 1/2 in Drive Lug Nut Wheel Socket Set, Metric, SAE, 9 pcs (49-66-7832)
- MILWAUKEE TOOL 3/8 in Drive IMPACT SOCKET SET, Metric, SAE, 43 pc. pcs (49-66-7009)
- MILWAUKEE TOOL Impact Socket Set, 1/2 in Drive Size, Metric, Black Phosphate, 29-Piece (49-66-7015)
- MILWAUKEE TOOL 1/2 in Drive IMPACT SOCKET SET, Metric, 14 pc. pcs (49-66-7014)
- SUNEX 3/4" Drive Deep Impact Socket Set, SAE, 17 pcs (4685)
- Milwaukee Tool Sockets & Ratchets