Shop All Impact Socket Sets
Milwaukee Tool
3/8 in Drive IMPACT SOCKET SET, Metric, SAE, 43 pc. pcs
Mfr # 49-66-7009
Zoro # G101701391
original price:
$139.99
21% off
new price: $109.97
/ea
Free Shipping & Returns
Not eligible for select promotions
$109.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Measurement Type Metric, SAE
- Finish Black Phosphate
- SAE or Metric Metric + SAE
- Number of Pieces 43 pc.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-66-7009
- Zoro # G101701391
- UPC # 045242581429
- Country of Origin China
- Category Impact Socket Sets
Dimensions
Drive Size | 3/8 in |
Socket Size | 1/2 in, 10mm, 11/16 in, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 8mm, 9/16 in, 9mm |
Standard Socket Size | 1/2 in, 10 mm, 11 mm, 11/16 in, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 8 mm, 9 mm, 9/16 in |
Deep Socket Size | 1/2 in, 10 mm, 11 mm, 11/16 in, 12 mm, 13 mm, 14 mm, 15 mm, 16mm, 17 mm, 18mm, 19 mm, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 8 mm, 9 mm, 9/16 in |
Socket Depth | Deep |
Container Height | 10 33/64 in |
Container Width | 2 51/64 in |
Container Length | 16 11/32 in |
Socket Size Range | 5/16 in to 3/4 in, 8 to 19 mm |
Deep Socket Style/Size | 1/2 in, 10 mm, 11 mm, 11/16 in, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 8 mm, 9 mm, 9/16 in, 5/16 in |
Standard Socket Style/Size | 1/2 in, 10 mm, 11 mm, 11/16 in, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 8 mm, 9 mm, 9/16 in, Standard 6-Point: 5/16 in |
Description
Product details about the MILWAUKEE TOOL - 49-66-7009 IMPACT SOCKET SET.
An impact socket set is a specialized tool kit designed for use with impact wrenches or drivers. These sockets are constructed with durable materials, often featuring a thicker build to withstand the high torque produced by impact tools. The impact socket set is essential for tasks where regular sockets may fail under the force generated by impact wrenches, making it a reliable choice for automotive repairs, construction, and other heavy-duty applications. The set typically includes a variety of socket sizes to accommodate different fastener types.
The Milwaukee Tool - 49-66-7009 Impact Socket Set is a comprehensive collection of sockets designed to meet the needs of various tasks. With socket sizes ranging from 5/16 in to 3/4 in and 8mm to 19mm, this set provides versatility for both SAE and Metric applications. The set includes deep sockets in an array of sizes, including but not limited to: 1/2 in, 10 mm, and up to 19 mm. This wide range ensures that you have the right tool for any job.
Constructed from durable steel with a black phosphate finish, these sockets are built for longevity and resistance against wear-and-tear. Each socket features a standard six-point shape which offers high torque capacity while reducing the risk of rounding off fasteners. Despite their robust construction, these sockets are non-sparking and non-magnetic.
This impact-rated socket set comes complete with a total of forty-three pieces including twenty-eight deep sockets all housed within a sturdy plastic carrying case for easy transportation and storage. The case measures at dimensions: container height -10 33/64 inches; width -2 51/64 inches; length -16 11/32 inches making it compact yet spacious enough to accommodate all components comfortably. These tools are compatible with adapters, drivers, ratchets, wrenches providing flexibility across different types of work scenarios.
Please note that while this product does include deep sockets as part of its offering it does not come with flex or standard sockets nor drive tools included within the package.
An impact socket set is a specialized tool kit designed for use with impact wrenches or drivers. These sockets are constructed with durable materials, often featuring a thicker build to withstand the high torque produced by impact tools. The impact socket set is essential for tasks where regular sockets may fail under the force generated by impact wrenches, making it a reliable choice for automotive repairs, construction, and other heavy-duty applications. The set typically includes a variety of socket sizes to accommodate different fastener types.
The Milwaukee Tool - 49-66-7009 Impact Socket Set is a comprehensive collection of sockets designed to meet the needs of various tasks. With socket sizes ranging from 5/16 in to 3/4 in and 8mm to 19mm, this set provides versatility for both SAE and Metric applications. The set includes deep sockets in an array of sizes, including but not limited to: 1/2 in, 10 mm, and up to 19 mm. This wide range ensures that you have the right tool for any job.
Constructed from durable steel with a black phosphate finish, these sockets are built for longevity and resistance against wear-and-tear. Each socket features a standard six-point shape which offers high torque capacity while reducing the risk of rounding off fasteners. Despite their robust construction, these sockets are non-sparking and non-magnetic.
This impact-rated socket set comes complete with a total of forty-three pieces including twenty-eight deep sockets all housed within a sturdy plastic carrying case for easy transportation and storage. The case measures at dimensions: container height -10 33/64 inches; width -2 51/64 inches; length -16 11/32 inches making it compact yet spacious enough to accommodate all components comfortably. These tools are compatible with adapters, drivers, ratchets, wrenches providing flexibility across different types of work scenarios.
Please note that while this product does include deep sockets as part of its offering it does not come with flex or standard sockets nor drive tools included within the package.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLAS ENGINEERING M6 Hex Driver (AEHD-M6)
- WESTWARD 3/8 in Drive Hex Socket Bit SAE 5/32 in Tip, 1 3/4 in L (54TL57)
- EAZYPOWER Pipe Tap, 1/8"-27, Taper, NPT (82613)
- DRILL AMERICA 1-1/2"-12 2-1/2" OD HSS Round Adjustable Die (DWTH212-11212)
- MILWAUKEE TOOL 1/4 in Drive IMPACT SOCKET SET, Metric, 14 pc. pcs (49-66-7002)
- MILWAUKEE TOOL 3/4 in Drive IMPACT SOCKET SET, SAE, 8 pc. pcs (49-66-7017)
- MILWAUKEE TOOL 3/8 in Drive Impact Socket Set, Metric, 6 pcs (49-66-7036)
- MILWAUKEE TOOL 1/4 in Drive IMPACT SOCKET SET, Metric, 14 pc. pcs (49-66-7003)
- MILWAUKEE TOOL 1/2 in Drive Lug Nut Wheel Socket Set, Metric, SAE, 9 pcs (49-66-7832)
- MILWAUKEE TOOL 3/4 in Drive IMPACT SOCKET SET, Metric, 8 pc. pcs (49-66-7020)
- MILWAUKEE TOOL 9-Pc. Thin Wall Deep Impact Socket Set W/1/4 in. Hex To 1/2 in. Square Adapter & Plastic Case (ML49-66-4484)
- Milwaukee Tool Impact Socket Sets