Shop All Impact Socket Sets
Milwaukee Tool
3/8 in Drive Impact Socket Set, Metric, 6 pcs
Mfr # 49-66-7036
Zoro # G909615951
product price: $29.97
/ea
$29.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 3/8 in
- Measurement Type Metric
- Finish Chromium Molybendum
- SAE or Metric Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-66-7036
- Zoro # G909615951
- UPC # 045242810239
- Country of Origin China
- Category Impact Socket Sets
Dimensions
Drive Size | 3/8 in |
Container Height | 2.6" |
Container Width | 3.5" |
Container Length | 2.6" |
Socket Size Range | 10 mm to 19 mm |
Socket Size | 10mm, 13mm, 15mm, 17mm, 19mm |
Socket Depth | Standard |
Socket Length | 1 17/64 in, 1 21/64 in |
Description
Impact Socket Set, Steel, Chromium Molybendum, 3/8 in, Socket Depth Standard, Socket Length 1 17/64 in, 1 21/64 in, Standard Socket Count/Style (5) 6-point, Deep Socket Count/Style Not Applicable, Includes Flex Sockets No, Drive Type Impact
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Knockout Punch, 1 23/64" Size (K2P-1-B)
- MASTER APPLIANCE Heat Gun Kit, Electric Powered, 120V AC, Variable Temp. Setting, Pistol Handle (EC-200K)
- GEARWRENCH 1/2" Drive 6 Point Standard Metric Socket 17mm (80629)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190F Steam Oxide HSS RHS/RHC 13/16 (52452)
- MILWAUKEE TOOL 9pc 1/2 in. Imp Socket Set (49-66-7022)
- MILWAUKEE TOOL 1/2 in Drive IMPACT SOCKET SET, Metric, 14 pc. pcs (49-66-7013)
- MILWAUKEE TOOL 1/4 in Drive IMPACT SOCKET SET, Metric, 14 pc. pcs (49-66-7002)
- MILWAUKEE TOOL 3/8 in Drive IMPACT SOCKET SET, Metric, 8 pc. pcs (49-66-7021)
- MILWAUKEE TOOL 14-Pc Shockwave Impact Duty 3/8 in. Drive Metric Standard 6-Point Impact Socket Set (ML49-66-7007)
- MILWAUKEE TOOL 3/8 in Drive IMPACT SOCKET SET, SAE, 12 pc. pcs (49-66-7005)
- PROTO 3/4" Drive Impact Socket Set, Metric, 12 pcs (J72105M)
- Milwaukee Tool Sockets & Ratchets