Shop All Impact Socket Sets
Milwaukee Tool
3/8 in Drive IMPACT SOCKET SET, Metric, 14 pc. pcs
Mfr # 49-66-7007
Zoro # G001701385
product price: $54.97
/ea
Not eligible for select promotions
$54.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Measurement Type Metric
- Finish Black Phosphate
- SAE or Metric Metric
- Number of Pieces 14 pc.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-66-7007
- Zoro # G001701385
- UPC # 045242581405
- Country of Origin China
- Category Impact Socket Sets
Dimensions
Drive Size | 3/8 in |
Standard Socket Style/Size | 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 21 mm, 8 mm, 9 mm, Standard 6-Point: 7 mm |
Socket Size Range | 7 to 21 mm |
Container Width | 1 29/64 in |
Socket Depth | Standard |
Container Length | 13 13/16 in |
Standard Socket Size | 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 21 mm, 7 mm, 8 mm, 9 mm |
Socket Size | 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 21mm, 7mm, 8mm, 9mm |
Container Height | 63/64 in |
Description
Product details about the MILWAUKEE TOOL - 49-66-7007 IMPACT SOCKET SET.
An impact socket set is a specialized tool kit designed for use with impact wrenches or drivers. These sockets are constructed with durable materials, often featuring a thicker build to withstand the high torque produced by impact tools. The impact socket set is essential for tasks where regular sockets may fail under the force generated by impact wrenches, making it a reliable choice for automotive repairs, construction, and other heavy-duty applications. The set typically includes a variety of socket sizes to accommodate different fastener types.
The Milwaukee Tool - 49-66-7007 Impact Socket Set is a comprehensive collection of sockets designed to cater to a wide range of metric measurements. The set includes standard socket sizes ranging from 7mm to 21mm, with specific sizes including 10 mm, 11 mm, 12 mm, and so on up to the maximum size. This broad spectrum of sizes makes it suitable for various tasks requiring different bolt clearances such as 7/16 in, 1/2 in, and up to 11/16 in.
Crafted from robust steel material, this impact socket set is built for durability and long-term use. Each piece features a black phosphate finish that enhances its resistance against corrosion while maintaining its aesthetic appeal over time. The sockets are non-magnetic and have been rated for impact usage according to ASME standards. They come in a standard six-point shape with wall thicknesses varying between 1/16 inch and an eighth of an inch.
This set comprises fourteen pieces housed on a convenient socket rail container measuring approximately one-and-a-half inches wide by nearly fourteen inches long. It's compatible with adapters, drivers, ratchets, wrenches making it versatile enough for diverse applications across multiple industries or projects where metric measurements are used. Please note that this set does not include flex sockets or drive tools nor is it insulated or tether-ready.
An impact socket set is a specialized tool kit designed for use with impact wrenches or drivers. These sockets are constructed with durable materials, often featuring a thicker build to withstand the high torque produced by impact tools. The impact socket set is essential for tasks where regular sockets may fail under the force generated by impact wrenches, making it a reliable choice for automotive repairs, construction, and other heavy-duty applications. The set typically includes a variety of socket sizes to accommodate different fastener types.
The Milwaukee Tool - 49-66-7007 Impact Socket Set is a comprehensive collection of sockets designed to cater to a wide range of metric measurements. The set includes standard socket sizes ranging from 7mm to 21mm, with specific sizes including 10 mm, 11 mm, 12 mm, and so on up to the maximum size. This broad spectrum of sizes makes it suitable for various tasks requiring different bolt clearances such as 7/16 in, 1/2 in, and up to 11/16 in.
Crafted from robust steel material, this impact socket set is built for durability and long-term use. Each piece features a black phosphate finish that enhances its resistance against corrosion while maintaining its aesthetic appeal over time. The sockets are non-magnetic and have been rated for impact usage according to ASME standards. They come in a standard six-point shape with wall thicknesses varying between 1/16 inch and an eighth of an inch.
This set comprises fourteen pieces housed on a convenient socket rail container measuring approximately one-and-a-half inches wide by nearly fourteen inches long. It's compatible with adapters, drivers, ratchets, wrenches making it versatile enough for diverse applications across multiple industries or projects where metric measurements are used. Please note that this set does not include flex sockets or drive tools nor is it insulated or tether-ready.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLAME KING 5 lb Steel Empty LP Tank (YSN5LB)
- KO-KEN Socket 22mm 12 Point 77mm 1/2 Sq. Drive (4305M-22)
- WIHA Insulated Screwdriver Set, Slotted/Phillips, 4 pcs (32090)
- DRILL AMERICA 5/64" Cobalt Jobber Length Drill Bit, Number of Flutes: 2 (DWDCO5/64)
- MILWAUKEE TOOL 3/4 in Drive IMPACT SOCKET SET, Metric, 8 pc. pcs (49-66-7019)
- MILWAUKEE TOOL 14-Pc Shockwave Impact Duty 3/8 in. Drive Metric Standard 6-Point Impact Socket Set (ML49-66-7007)
- MILWAUKEE TOOL 1/2 in Drive IMPACT SOCKET SET, Metric, 14 pc. pcs (49-66-7013)
- MILWAUKEE TOOL 1/4 in Drive IMPACT SOCKET SET, Metric, 14 pc. pcs (49-66-7003)
- MILWAUKEE TOOL 3/8 in Drive Impact Socket Set, Metric, 6 pcs (49-66-7036)
- MILWAUKEE TOOL Impact Socket Set, 1/2 in Drive Size, SAE/Metric, Black Phosphate, 29-Piece (49-66-7016)
- PROTO 1/2" Drive Thin Wall Impact Socket Set, SAE, 15 pcs (J74117)
- Milwaukee Tool Impact Socket Sets