Shop All Sockets
This Product is Discontinued
Milwaukee Tool
3/8 in Drive, 9/16 in 6 Points (Discontinued)
Mfr # 49-66-4427
Zoro # G502542135
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 3/8 in
- Socket Type Impact
- Number of Points 6
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-66-4427
- Zoro # G502542135
- UPC # 45242195343
- Country of Origin Unknown
- Category Sockets
Dimensions
Drive Size | 3/8 in |
Size | 9/16 in |
Socket Depth | 2 in |
Length | 3 in |
Details
Promotion Restriction | Not eligible for promotion |
Socket Type | Impact |
Number of Points | 6 |
Material | Carbon Steel |
Color | Black/Silver |
Features | Deep Well; Etched / Stamped Size Identification |
Standards | ASTM F1505-01 Compliant |
Measurement Type | Inch |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.