Shop All Sockets
Milwaukee Tool
3/8 in. Drive 18mm Spark Plug Socket
Mfr # 48-22-9556
Zoro # G307714225
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 3/8 in
- Overall Length 2.68 in
- Material Chrome Vanadium Steel
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-9556
- Zoro # G307714225
- UPC # 045242611201
- Country of Origin China
- Category Sockets
Dimensions
Drive Size | 3/8 in |
Overall Length | 2.68 in |
Socket Depth | Deep |
Socket Size | 18 mm |
Details
Promotion Restriction | Not eligible for promotion |
Material | Chrome Vanadium Steel |
Finish | Chrome |
Drive Type | Hand |
Non-Magnetic | No |
Item | Spark Plug Socket |
Non-Sparking | No |
Standards | ASME B107.17, ASME B107.34, ASME B107.4, ASTM B117, ASTM B571, ASTM D968-05 |
Measurement Type | Metric |
Impact Rated | No |
Wall Thickness | 3 11/32 mm |
Insulated | No |
Socket Shape | 6-Point |
Tether Ready | No |
Bolt Clearance | 8.4mm |
Description
Spark Plug Socket, Hand, Chrome, 6-Point, Socket Size 18 mm, Bolt Clearance 8.4mm, Drive Size 3/8 in, Impact Rated No, Chrome Vanadium Steel, Metric, Non-Magnetic No, Non-Sparking No, Socket Depth Deep, ASME B107.17, ASME B107.34, ASME B107.4, ASTM B117, ASTM B571, ASTM D968-05, No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Lightweight Dyninger Finishing Tool (52052)
- DRILL AMERICA 5/16" HSS Black Oxide Jobber Length Drill Bit, Flute Length: 3-3/16" (DWDN5/16)
- IGAGING Digital Bluetooth Indicator, 0-2"/0-50.8mm Range - 35-705-B50 (35-705-B50)
- WIDIA Spiral Point Tap Plug, 2 Flutes (13232)
- MILWAUKEE TOOL SHOCKWAVE Lineman's 1/2 in. Drive 5mm Hex Bit Socket (49-66-5145)
- MILWAUKEE TOOL 1/2 in. Drive 1-1/16 in. SAE 6-Point Socket with FOUR FLAT Sides (45-34-9109)
- MILWAUKEE TOOL SHOCKWAVE Lineman's 3/8 in. Drive 5mm Hex Bit Socket (49-66-5155)
- MILWAUKEE TOOL Socket (45-34-1033)
- MILWAUKEE TOOL 1/2 in. Drive 18mm Metric 6-Point Deep Socket with FOUR FLAT Sides (45-34-9142)
- MILWAUKEE TOOL 3/8 in. Drive 9mm Metric 6-Point Socket with FOUR FLAT Sides (45-34-9079)
- GEARWRENCH 3/8" Drive 12 Point Deep SAE Socket 1/2" (80513)
- Milwaukee Tool Sockets