Shop All Sockets
Milwaukee Tool
3/8 in. Drive 10mm Metric 6-Point Deep Socket with FOUR FLAT Sides
Mfr # 45-34-0010
Zoro # G900002309
product price: $7.49
/ea
Not eligible for select promotions
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Number of Points 6
- Overall Length 3 35/64 in
- Material Chrome Vanadium Steel
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 45-34-0010
- Zoro # G900002309
- UPC # 045242566068
- Country of Origin China
- Category Sockets
Dimensions
Drive Size | 3/8 in |
Overall Length | 3 35/64 in |
Socket Size | 10.00 mm |
Socket Depth | Deep |
Details
Promotion Restriction | Not eligible for promotion |
Number of Points | 6 |
Material | Chrome Vanadium Steel |
Finish | Chrome |
Non-Sparking | No |
Item | Deep Well Socket |
Locking | No |
Socket Shape | 6-Point |
Measurement Type | Metric |
Insulated | No |
Tether Ready | No |
Impact Rated | No |
Description
Deep Well Socket, Socket Size 10.00 mm, 6-Point, Chrome Vanadium Steel, Chrome, Deep, Drive Size 3/8 in, Metric, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 9/32in Cobalt Quick Change Hex Shank Drill Bit (COHEX9/32)
- WESTWARD Lock and Key Set for 48ZF02 (07-19D)
- EKLIND Screwdriver (91608)
- MORSE Band Saw Blade, 14 ft. 6 in L, 1" W, 2/3 TPI, 0.035" Thick, Carbide (14'6" ZCTGGP23)
- MILWAUKEE TOOL 3/8 in. Drive 7mm Metric 6-Point Deep Socket with FOUR FLAT Sides (45-34-9091)
- MILWAUKEE TOOL 3/8 in. Drive 3/8 in. SAE 6-Point Deep Socket with FOUR FLAT Sides (45-34-3750)
- MILWAUKEE TOOL 3/8 in. Drive 12mm Metric 6-Point Deep Socket with FOUR FLAT Sides (45-34-0012)
- MILWAUKEE TOOL 1/4 in. Drive 12mm Metric 6-Point Socket with FOUR FLAT Sides (45-34-9038)
- MILWAUKEE TOOL 3/8 in. Drive 1/2 in. SAE 6-Point Deep Socket with FOUR FLAT Sides (45-35-5000)
- MILWAUKEE TOOL 1/2 in. Drive 16mm Metric 6-Point Deep Socket with FOUR FLAT Sides (45-34-9140)
- PROTO 3/8 in Drive, 7/16" Triple Square SAE Socket, 12 Points (J5214)
- Milwaukee Tool Sockets