Shop All Nut Drivers
Milwaukee Tool
3/8" HollowCore Magnetic Nut Driver
Mfr # 48-22-2524
Zoro # G7584491
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- SAE or Metric SAE
- Number of Pieces 1
- Handle Type Molded
- Overall Length 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-2524
- Zoro # G7584491
- UPC # 045242294312
- Country of Origin Taiwan, Province of China
- Category Nut Drivers
Dimensions
Overall Length | 7 in |
Nut Driver Overall Length | 7 in |
Nut Driver Hex Size | 3/8 in |
Nut Driver Shank Length | 3 in |
Hex Size | 19/50 in |
For Fastener Size | 19/50 in |
Shank Length | 3 in |
Range of Lengths | 7 1/2 in |
Tip Size | 3/8 in |
Description
Hollow Hex Shank Nut Driver, Tip Size 3/8 in, Bolt Clearance 3 in, Shank Length 3 in, Ergonomic, SAE, Hollow Hex, Fastener Holding No, For Fastener Size 19/50 in, ESD Safe No, Insulated No, Magnetized Tip Yes, Non-Magnetic No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO Metric Taper, 12mmx1.25, 6PK (28E120CT)
- CLE-LINE Straight Flute Hand Tap, Bottoming, 2 (C62015)
- NITRO Jobber Length Drill Set, Heavy Duty, Series 400N, Imperial System of Measurement, 116 Minimum Dri (400NW29)
- SAFETY SPEED Fixed Stand, Mfr. No. 6400 and 3400 (6420)
- MILWAUKEE TOOL 7mm Hollow Shaft Nut Driver (48-22-2434)
- MILWAUKEE TOOL 11/32" HollowCore Magnetic Nut Driver (48-22-2523)
- MILWAUKEE TOOL 3/16" Magnetic Nut Driver (48-22-2520)
- MILWAUKEE TOOL 13mm Hollow Shaft Nut Driver (48-22-2437)
- MILWAUKEE TOOL 3/8" Hollow Shaft Nut Driver (48-22-2424)
- MILWAUKEE TOOL 3/16" Nut Driver (48-22-2420)
- DEWALT Double Ended Detachable Nut Driver (DWADEND38716)
- Milwaukee Tool Screwdrivers and Nutdrivers