Shop All Impact Sockets
Milwaukee Tool
3/8" Drive Standard Impact Socket 7/16 in Size, Standard Socket, Black Phosphate
Mfr # 49-66-6105
Zoro # G801259437
product price: $4.99
/ea
$4.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 3/8"
- Socket Size 7/16 in
- Number of Points 6
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-66-6105
- Zoro # G801259437
- UPC # 045242580606
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Socket Size | 7/16 in |
Size | 7/16" |
Socket Length | 1 17/64 in |
Socket Depth | Standard |
Details
Promotion Restriction | Not eligible for promotion |
Number of Points | 6 |
Material | Steel |
Item | Standard Impact Socket |
Drive Type | Impact |
Non-Magnetic | Yes |
Wall Thickness | 1/16 in |
Insulated | No |
Non-Sparking | No |
Finish | Black Phosphate |
Standards | ASME |
Measurement Type | SAE |
Impact Rated | Yes |
Bolt Clearance | 7/16 in |
Socket Shape | 6-Point |
Locking | No |
Tether Ready | No |
Compatible Fastener Type | Adapters, Drivers, Ratchets, Wrenches |
Description
Standard Impact Socket, Socket Size 7/16 in, Socket Shape 6-Point, Drive Type Impact, Drive Size 3/8 in, Compatible Fastener Type Adapters, Drivers, Ratchets, Wrenches, No, Steel, Black Phosphate, Impact Rated Yes, Socket Depth Standard, Socket Length 1 17/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCHSENKOPF Spare Handle, Ash, 600mm (OX E-78 E-0600)
- PROTO 1/4" Torx® Hex Insert Bit - T6 (J60500)
- VERMONT GAGE Pin Gage, Plus, 0.140 In, Black (911114000)
- DIABLO 1-1/16" Carbide Tipped Hole Saw (DHS1063CT)
- MILWAUKEE TOOL 3/8" Drive Standard Impact Socket 15/16 in Size, Standard Socket, Black Phosphate (49-66-6113)
- MILWAUKEE TOOL 3/8" Drive Standard Impact Socket 3/8 in Size, Standard Socket, Black Phosphate (49-66-6104)
- MILWAUKEE TOOL 3/8" Drive Standard Impact Socket 9/16 in Size, Standard Socket, Black Phosphate (49-66-6107)
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 14 mm Size, Standard Socket, Black Phosphate (49-66-6246)
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 36 mm Size, Standard Socket, Black Phosphate (49-66-6374)
- MILWAUKEE TOOL 3/8" Drive Deep Impact Socket 12 mm Size, Deep Socket, Black Phosphate (49-66-6154)
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 1 9/16 in Size, Standard Socket, Black Phosphate (49-66-6219)
- Milwaukee Tool Sockets & Ratchets