Shop All Impact Sockets
Milwaukee Tool
3/8" Drive Standard Impact Socket 5/8 in Size, Standard Socket, Black Phosphate
Mfr # 49-66-6108
Zoro # G001259480
product price: $5.49
/ea
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 3/8"
- Socket Size 5/8 in
- Number of Points 6
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-66-6108
- Zoro # G001259480
- UPC # 045242580651
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Socket Size | 5/8 in |
Size | 5/8" |
Socket Length | 1 17/64 in |
Socket Depth | Standard |
Details
Promotion Restriction | Not eligible for promotion |
Number of Points | 6 |
Material | Steel |
Item | Standard Impact Socket |
Impact Rated | Yes |
Socket Shape | 6-Point |
Measurement Type | SAE |
Tether Ready | No |
Standards | ASME |
Drive Type | Impact |
Non-Sparking | No |
Compatible Fastener Type | Adapters, Drivers, Ratchets, Wrenches |
Finish | Black Phosphate |
Bolt Clearance | 5/8 in |
Insulated | No |
Locking | No |
Non-Magnetic | Yes |
Wall Thickness | 1/8 in |
Description
Standard Impact Socket, Socket Size 5/8 in, Socket Shape 6-Point, Drive Type Impact, Drive Size 3/8 in, Compatible Fastener Type Adapters, Drivers, Ratchets, Wrenches, No, Steel, Black Phosphate, Impact Rated Yes, Socket Depth Standard, Socket Length 1 17/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Deluxe Vs Bandsaw 1Hp 115V 1Ph (HVBS712DV)
- HHIP 1-1/4" Combination Wrench (7023-1020)
- GROTE Crimp Tool, Deutsch, Solid Barrel 20, 22Ga (83-6563)
- WILTON C-Clamp, 6", Steel, Regular Duty, 4500 lb. (806)
- MILWAUKEE TOOL 3/8" Drive Standard Impact Socket 1/2 in Size, Standard Socket, Black Phosphate (49-66-6106)
- MILWAUKEE TOOL 3/8" Drive Standard Impact Socket 3/8 in Size, Standard Socket, Black Phosphate (49-66-6104)
- MILWAUKEE TOOL 3/8" Drive Standard Impact Socket 1/4 in Size, Standard Socket, Black Phosphate (49-66-6100)
- MILWAUKEE TOOL 1" Drive Standard Impact Socket 30 mm Size, Standard Socket, Black Phosphate (49-66-6595)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 9 mm Size, Deep Socket, Black Phosphate (49-66-6270)
- MILWAUKEE TOOL 3/8" Drive Standard Impact Socket 17 mm Size, Standard Socket, Black Phosphate (49-66-6141)
- WRIGHT TOOL 1 1/2 in Drive Impact Socket 3 7/8 in Size, Standard Socket, black oxide (84862)
- Milwaukee Tool Sockets & Ratchets