Shop All Impact Sockets
Milwaukee Tool
3/8" Drive Standard Impact Socket 5/16 in Size, Standard Socket, Black Phosphate
Mfr # 49-66-6102
Zoro # G001259596
product price: $4.99
/ea
$4.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 3/8"
- Socket Size 5/16 in
- Number of Points 6
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-66-6102
- Zoro # G001259596
- UPC # 045242580576
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Socket Size | 5/16 in |
Size | 5/16" |
Socket Depth | Standard |
Socket Length | 1 17/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Number of Points | 6 |
Material | Steel |
Item | Standard Impact Socket |
Non-Magnetic | Yes |
Impact Rated | Yes |
Insulated | No |
Measurement Type | SAE |
Tether Ready | No |
Drive Type | Impact |
Wall Thickness | 1/16 in |
Bolt Clearance | 1/2 in |
Locking | No |
Compatible Fastener Type | Adapters, Drivers, Ratchets, Wrenches |
Socket Shape | 6-Point |
Non-Sparking | No |
Finish | Black Phosphate |
Standards | ASME |
Description
Standard Impact Socket, Socket Size 5/16 in, Socket Shape 6-Point, Drive Type Impact, Drive Size 3/8 in, Compatible Fastener Type Adapters, Drivers, Ratchets, Wrenches, No, Steel, Black Phosphate, Impact Rated Yes, Socket Depth Standard, Socket Length 1 17/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Power Bit, SAE, 1/4", Hex, 1/8", 3-1/2", SS (05071106001)
- ZORO SELECT Adjustable Handle, 1.77" Screw Length (MA-48155)
- DEWALT 3/16" x 10" x 12" SDS+ Hammer Bit (DW5406)
- CLE-LINE 118° Step Drill Cle-Line 1874 Bright HSS RHC 1/8-1/2 x 1/32 (C20286)
- MILWAUKEE TOOL 3/8" Drive Standard Impact Socket 3/4 in Size, Standard Socket, Black Phosphate (49-66-6110)
- MILWAUKEE TOOL 3/8" Drive Standard Impact Socket 1/2 in Size, Standard Socket, Black Phosphate (49-66-6106)
- MILWAUKEE TOOL 3/8" Drive Standard Impact Socket 15/16 in Size, Standard Socket, Black Phosphate (49-66-6113)
- MILWAUKEE TOOL 3/8" Drive Standard Impact Socket 22 mm Size, Standard Socket, Black Phosphate (49-66-6145)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 1 7/16 in Size, Deep Socket, Black Phosphate (49-66-6346)
- MILWAUKEE TOOL Not Applicable Drive Impact Socket 19 mm Size, Short Socket, Black Oxide (49-16-1619)
- GEARWRENCH 3/4" Drive 6 Point Deep Impact SAE Socket 1-1/4" (84871)
- Milwaukee Tool Sockets & Ratchets