Shop All Impact Sockets
Milwaukee Tool
3/8" Drive Standard Impact Socket 3/4 in Size, Standard Socket, Black Phosphate
Mfr # 49-66-6110
Zoro # G501259423
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 3/8"
- Socket Size 3/4 in
- Number of Points 6
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 49-66-6110
- Zoro # G501259423
- UPC # 045242580675
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Socket Size | 3/4 in |
Size | 3/4" |
Socket Depth | Standard |
Socket Length | 1 11/32 in |
Details
Promotion Restriction | Not eligible for promotion |
Number of Points | 6 |
Material | Steel |
Item | Standard Impact Socket |
Non-Sparking | No |
Non-Magnetic | Yes |
Locking | No |
Standards | ASME |
Drive Type | Impact |
Insulated | No |
Impact Rated | Yes |
Tether Ready | No |
Wall Thickness | 1/8 in |
Compatible Fastener Type | Adapters, Drivers, Ratchets, Wrenches |
Bolt Clearance | 9/16 in |
Measurement Type | SAE |
Socket Shape | 6-Point |
Finish | Black Phosphate |
Description
Standard Impact Socket, Socket Size 3/4 in, Socket Shape 6-Point, Drive Type Impact, Drive Size 3/8 in, Compatible Fastener Type Adapters, Drivers, Ratchets, Wrenches, No, Steel, Black Phosphate, Impact Rated Yes, Socket Depth Standard, Socket Length 1 11/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Dig Mic, I/M 10-11 In, .0001, RS (293-356-30)
- AMPCO SAFETY TOOLS 16 oz. Nonsparking Ball Peen Hammer, 14" Fiberglass Handle (H-2FG)
- IMPERIAL Retaining Ring Plier Set, 0 to 90Deg, 2 pc (IR-44K)
- AMPCO SAFETY TOOLS Valve Wheel Wrench, F, Non-Spark, 2-3/8 in (WV-40)
- MILWAUKEE TOOL 3/8" Drive Standard Impact Socket 7/8 in Size, Standard Socket, Black Phosphate (49-66-6112)
- MILWAUKEE TOOL 3/8" Drive Standard Impact Socket 1 in Size, Standard Socket, Black Phosphate (49-66-6114)
- MILWAUKEE TOOL 3/8" Drive Standard Impact Socket 5/16 in Size, Standard Socket, Black Phosphate (49-66-6102)
- MILWAUKEE TOOL 1" Drive Deep Impact Socket 1 11/16 in Size, Deep Socket, Black Phosphate (49-66-6515)
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 1 7/16 in Size, Standard Socket, Black Phosphate (49-66-6217)
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 3/8 in Size, Standard Socket, Black Phosphate (49-66-6200)
- PROTO 1/2 in Drive Impact Socket 11 mm Size, Standard Socket, black oxide (J7411M)
- Milwaukee Tool Impact Sockets