Shop All Impact Sockets
Milwaukee Tool
3/8" Drive Standard Impact Socket 15/16 in Size, Standard Socket, Black Phosphate
Mfr # 49-66-6113
Zoro # G201259372
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 3/8"
- Socket Size 15/16 in
- Number of Points 6
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-66-6113
- Zoro # G201259372
- UPC # 045242580705
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Socket Size | 15/16 in |
Size | 15/16" |
Socket Length | 1 11/32 in |
Socket Depth | Standard |
Details
Promotion Restriction | Not eligible for promotion |
Number of Points | 6 |
Material | Steel |
Item | Standard Impact Socket |
Compatible Fastener Type | Adapters, Drivers, Ratchets, Wrenches |
Bolt Clearance | 5/8 in |
Measurement Type | SAE |
Standards | ASME |
Impact Rated | Yes |
Finish | Black Phosphate |
Non-Sparking | No |
Socket Shape | 6-Point |
Drive Type | Impact |
Locking | No |
Non-Magnetic | Yes |
Wall Thickness | 1/8 in |
Tether Ready | No |
Insulated | No |
Description
Standard Impact Socket, Socket Size 15/16 in, Socket Shape 6-Point, Drive Type Impact, Drive Size 3/8 in, Compatible Fastener Type Adapters, Drivers, Ratchets, Wrenches, No, Steel, Black Phosphate, Impact Rated Yes, Socket Depth Standard, Socket Length 1 11/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Pipe Tap, 1-1/4"-11-1/2, Taper, 5 Flutes, NPTF (1313301)
- GEARWRENCH 3/4" Drive 12 Point Standard SAE Socket 2-1/16" (80877)
- MILWAUKEE TOOL Impact Driver, 2000 in-lb, 3900 RPM (2957-20)
- CUSTOM LEATHERCRAFT POUCH ELECTRICAN 8 POCKT (W500)
- MILWAUKEE TOOL 3/8" Drive Standard Impact Socket 5/8 in Size, Standard Socket, Black Phosphate (49-66-6108)
- MILWAUKEE TOOL 3/8" Drive Standard Impact Socket 3/8 in Size, Standard Socket, Black Phosphate (49-66-6104)
- MILWAUKEE TOOL 3/8" Drive Standard Impact Socket 5/16 in Size, Standard Socket, Black Phosphate (49-66-6102)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 9 mm Size, Deep Socket, Black Phosphate (49-66-6270)
- MILWAUKEE TOOL 1/2 in Drive Lug Nut Wheel Socket 7/8 in Size, Deep Socket, Black Phosphate (49-66-7812)
- MILWAUKEE TOOL 1" Drive Deep Impact Socket 1 1/16 in Size, Deep Socket, Black Phosphate (49-66-6505)
- TEKTON 3/8 Inch Drive x 1/2 Inch Deep 12-Point Impact Socket (SID13213)
- Milwaukee Tool Sockets & Ratchets