Shop All Impact Sockets
Milwaukee Tool
3/8" Drive Standard Impact Socket 1/4 in Size, Standard Socket, Black Phosphate
Mfr # 49-66-6100
Zoro # G901259573
product price: $4.99
/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 3/8"
- Socket Size 1/4 in
- Number of Points 6
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-66-6100
- Zoro # G901259573
- UPC # 045242580552
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Socket Size | 1/4 in |
Size | 1/4" |
Socket Length | 1 17/64 in |
Socket Depth | Standard |
Details
Promotion Restriction | Not eligible for promotion |
Number of Points | 6 |
Material | Steel |
Item | Standard Impact Socket |
Compatible Fastener Type | Adapters, Drivers, Ratchets, Wrenches |
Standards | ASME |
Non-Magnetic | Yes |
Non-Sparking | No |
Impact Rated | Yes |
Locking | No |
Wall Thickness | 1/16 in |
Bolt Clearance | 1/2 in |
Drive Type | Impact |
Tether Ready | No |
Insulated | No |
Measurement Type | SAE |
Socket Shape | 6-Point |
Finish | Black Phosphate |
Description
Standard Impact Socket, Socket Size 1/4 in, Socket Shape 6-Point, Drive Type Impact, Drive Size 3/8 in, Compatible Fastener Type Adapters, Drivers, Ratchets, Wrenches, No, Steel, Black Phosphate, Impact Rated Yes, Socket Depth Standard, Socket Length 1 17/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MANUFACTURING BALL JOINT HAMMER NUT KIT (CTA7395)
- SUNEX Pry Bar, Professional, 31" (9833)
- OTC 3/4 in Drive, 4-13/16" 8 pt SAE Socket, 8 Points (1941)
- PFERD 4" Hand File - Swiss Pattern, Cut 2 (12612)
- MILWAUKEE TOOL 3/8" Drive Standard Impact Socket 15/16 in Size, Standard Socket, Black Phosphate (49-66-6113)
- MILWAUKEE TOOL 3/8" Drive Standard Impact Socket 1/2 in Size, Standard Socket, Black Phosphate (49-66-6106)
- MILWAUKEE TOOL 3/8" Drive Standard Impact Socket 1 in Size, Standard Socket, Black Phosphate (49-66-6114)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 48 mm Size, Deep Socket, Black Phosphate (49-66-6423)
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 17 mm Size, Standard Socket, Black Phosphate (49-66-6356)
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 27 mm Size, Standard Socket, Black Phosphate (49-66-6365)
- PROTO 3/8 in Drive Flex Impact Socket 14 mm Size 6 pt Deep Depth, Black Oxide (J78414MP)
- Milwaukee Tool Sockets & Ratchets