Shop All Impact Sockets
Milwaukee Tool
3/8" Drive Standard Impact Socket 1/2 in Size, Standard Socket, Black Phosphate
Mfr # 49-66-6106
Zoro # G101259458
product price: $4.99
/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 3/8"
- Socket Size 1/2 in
- Number of Points 6
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-66-6106
- Zoro # G101259458
- UPC # 045242580613
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Socket Size | 1/2 in |
Size | 1/2" |
Socket Depth | Standard |
Socket Length | 1 17/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Number of Points | 6 |
Material | Steel |
Item | Standard Impact Socket |
Compatible Fastener Type | Adapters, Drivers, Ratchets, Wrenches |
Measurement Type | SAE |
Insulated | No |
Tether Ready | No |
Standards | ASME |
Socket Shape | 6-Point |
Non-Magnetic | Yes |
Wall Thickness | 1/8 in |
Bolt Clearance | 1/2 in |
Non-Sparking | No |
Locking | No |
Drive Type | Impact |
Impact Rated | Yes |
Finish | Black Phosphate |
Description
Standard Impact Socket, Socket Size 1/2 in, Socket Shape 6-Point, Drive Type Impact, Drive Size 3/8 in, Compatible Fastener Type Adapters, Drivers, Ratchets, Wrenches, No, Steel, Black Phosphate, Impact Rated Yes, Socket Depth Standard, Socket Length 1 17/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Elite Series Carbon Steel Cem, 20"x4 (CFE231L)
- SUNEX 10 Wobble 3/8 Dr Extension (3510W)
- EXTECH Laser Distance Meter, 130 ft. (DT40M)
- VICTORINOX SWISS ARMY Knife Pouch, Nylon, For Swiss Army Knives (4.1099.19)
- MILWAUKEE TOOL 3/8" Drive Standard Impact Socket 5/16 in Size, Standard Socket, Black Phosphate (49-66-6102)
- MILWAUKEE TOOL 3/8" Drive Standard Impact Socket 1 in Size, Standard Socket, Black Phosphate (49-66-6114)
- MILWAUKEE TOOL 3/8" Drive Standard Impact Socket 13/16 in Size, Standard Socket, Black Phosphate (49-66-6111)
- MILWAUKEE TOOL 3/8" Drive Deep Impact Socket 13/16 in Size, Deep Socket, Black Phosphate (49-66-6126)
- MILWAUKEE TOOL 3/8" Drive Deep Impact Socket 14 mm Size, Deep Socket, Black Phosphate (49-66-6156)
- MILWAUKEE TOOL 3/8" Drive Deep Impact Socket 9/32 in Size, Deep Socket, Black Phosphate (49-66-6116)
- WRIGHT TOOL 1 1/2 in Drive Impact Socket 56 mm Size, Standard Socket, black oxide (848-56MM)
- Milwaukee Tool Sockets & Ratchets