Shop All Socket Sets
Milwaukee Tool
3/8" Drive Ratchet and Socket Tray, Metric
Mfr # 48-22-9482T
Zoro # G7781688
product price: $10.97
/ea
$10.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 3/8"
- Width 7 11/16 in
- Height 1 5/8 in
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-9482T
- Zoro # G7781688
- UPC # 045242597987
- Country of Origin China
- Category Socket Sets
Dimensions
Drive Size | 3/8" |
Width | 7 11/16 in |
Height | 1 5/8 in |
Overall Depth | 12 in |
For Socket Size/Type | Deep Sockets: 6mm to 19mm, Drive Ratchet: 3/8 in, Sockets: 6mm to 19 mm |
Details
Promotion Restriction | Not eligible for promotion |
Item | Ratchet and Socket Tray |
Measurement Type | Metric |
System of Measurement | Metric |
Material | Plastic |
Color | Black |
Number of Posts/Slots | 32 |
Includes End Tangs | Yes |
Number of Rows | 13 |
Compatible Modular System | 48-22-8431 PACKOUT(TM) Low-Profile Organizer, 48-22-8436 PACKOUT(TM) Low-Profile Compact Organizer, 48-22-9508 Ratchet and Socket Set |
Number of Trays | 1 |
Drive Type | Metric |
Description
Black, Ratchet and Socket Tray, Plastic, 7 11/16 in Overall Width, 12 in Overall Depth, 1 5/8 in Overall Height, Compatible Modular System 48-22-8431 PACKOUT(TM) Low-Profile Organizer, 48-22-8436 PACKOUT(TM) Low-Profile Compact Organizer, 48-22-9508 Ratchet and Socket Set, For Socket Size/Type Deep Sockets: 6mm to 19mm, Drive Ratchet: 3/8 in, Sockets: 6mm to 19 mm, Includes End Tangs Yes, Number of Handles 0, Number of Posts/Slots 32, Number of Rows 13, Number of Trays 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA D Solid Carbide Drill Bit (DMODD)
- STARRETT Cable, For 2700 IQ Series Indicators (2700SCU)
- WILLIAMS 3/8" Dr, 5mm Size, Metric Hex Bit Socket, 6 Pts (35171)
- EKLIND 14 Piece Torx? L-Shape Torx? Key Set, 10714 (10714)
- MILWAUKEE TOOL 3/8" Drive Ratchet and Socket Tray, SAE + Metric (48-22-9486T)
- MILWAUKEE TOOL 3/8" Drive Ratchet and Socket Tray, SAE (48-22-9481T)
- MILWAUKEE TOOL 3/8 in Drive Socket Sets Metric, SAE 20 Pieces 10 mm to 19 mm, 5/16 in to 7/8 in , Chrome (48-22-9405,48-22-9505)
- MILWAUKEE TOOL 3/8 in Drive Socket Set, 36 pcs (49-66-6805)
- MILWAUKEE TOOL 3/8" Drive Socket Set Metric 32 pc. Pieces 6 mm to 19 mm , Chrome (48-22-9508)
- MILWAUKEE TOOL 3/8” Drive 28pc Ratchet & Socket Set w/PACKOUT Compact Organizer - SAE (48-22-9481)
- WESTWARD 1/4" Drive Socket Wrench Set SAE, Metric 28 Pieces 3/16 in to 1/2 in, 4 mm to 13 mm , Chrome (33HD81)
- Milwaukee Tool Sockets & Ratchets