Shop All Impact Sockets
Milwaukee Tool
3/8" Drive Deep Impact Socket 8 mm Size, Deep Socket, Black Phosphate
Mfr # 49-66-6150
Zoro # G401259349
product price: $5.49
/ea
Not eligible for select promotions
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Size 8 mm
- Number of Points 6
- Material Steel
- Standards ASME
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-66-6150
- Zoro # G401259349
- UPC # 045242581153
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Socket Size | 8 mm |
Size | 8mm |
Socket Length | 2 9/16 in |
Socket Depth | Deep |
Details
Promotion Restriction | Not eligible for promotion |
Number of Points | 6 |
Material | Steel |
Item | Deep Impact Socket |
Standards | ASME |
Wall Thickness | 1/16 in |
Bolt Clearance | 3/4 in |
Non-Sparking | No |
Measurement Type | Metric |
Drive Type | Impact |
Tether Ready | No |
Finish | Black Phosphate |
Impact Rated | Yes |
Compatible Fastener Type | Adapters, Drivers, Ratchets, Wrenches |
Locking | No |
Socket Shape | 6-Point |
Insulated | No |
Non-Magnetic | Yes |
Description
Deep Impact Socket, Socket Size 8 mm, Socket Shape 6-Point, Drive Type Impact, Drive Size 3/8 in, Compatible Fastener Type Adapters, Drivers, Ratchets, Wrenches, No, Steel, Black Phosphate, Impact Rated Yes, Socket Depth Deep, Socket Length 2 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Spring-Comp .47 - Sold In Multiples Of 5 (54015)
- KRAFT TOOL Stainless Steel Cement Edg, 8" x 6" 1/2"R (CF103PF)
- LEVEL 5 TOOLS Inside Corner Knife, SS, 11.5" x 8.5 (5-312)
- STRAUSS Escapement File Set, Swiss, 5 Pieces (MI8632D126)
- MILWAUKEE TOOL 3/8" Drive Deep Impact Socket 20 mm Size, Deep Socket, Black Phosphate (49-66-6738)
- MILWAUKEE TOOL 3/8" Drive Deep Impact Socket 23 mm Size, Deep Socket, Black Phosphate (49-66-6164)
- MILWAUKEE TOOL 3/8" Drive Deep Impact Socket 21 mm Size, Deep Socket, Black Phosphate (49-66-6162)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 13 mm Size, Deep Socket, Black Phosphate (49-66-6274)
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 30 mm Size, Standard Socket, Black Phosphate (49-66-6262)
- MILWAUKEE TOOL 3/8" Drive Standard Impact Socket 19 mm Size, Standard Socket, Black Phosphate (49-66-6143)
- URREA 1" drive 6-point short impact socket 2-5/16" (10037)
- Milwaukee Tool Impact Sockets