Shop All Impact Sockets
Milwaukee Tool
3/8" Drive Deep Impact Socket 7 mm Size, Deep Socket, Black Phosphate
Mfr # 49-66-6149
Zoro # G501259324
product price: $5.49
/ea
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 3/8"
- Socket Size 7 mm
- Number of Points 6
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-66-6149
- Zoro # G501259324
- UPC # 045242581146
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Socket Size | 7 mm |
Size | 7mm |
Socket Length | 2 9/16 in |
Socket Depth | Deep |
Details
Promotion Restriction | Not eligible for promotion |
Number of Points | 6 |
Material | Steel |
Item | Deep Impact Socket |
Tether Ready | No |
Bolt Clearance | 5/8 in |
Insulated | No |
Impact Rated | Yes |
Compatible Fastener Type | Adapters, Drivers, Ratchets, Wrenches |
Finish | Black Phosphate |
Drive Type | Impact |
Locking | No |
Non-Magnetic | Yes |
Non-Sparking | No |
Wall Thickness | 1/16 in |
Measurement Type | Metric |
Socket Shape | 6-Point |
Standards | ASME |
Description
Deep Impact Socket, Socket Size 7 mm, Socket Shape 6-Point, Drive Type Impact, Drive Size 3/8 in, Compatible Fastener Type Adapters, Drivers, Ratchets, Wrenches, No, Steel, Black Phosphate, Impact Rated Yes, Socket Depth Deep, Socket Length 2 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Plus, 0.255 In, Black (911125500)
- MORSE Band Saw Blade, 8 ft. 11 in L, 3/4" W, 14 TPI, 0.032" Thick, Carbon Steel (ZHBFR14-8'11)
- WIHA Insulated Tool Set, 10 pc. (32892)
- SK PROFESSIONAL TOOLS Extension 1/2" Dr, 15 in L, 1 Pieces, Chrome (40164)
- MILWAUKEE TOOL 3/8" Drive Deep Impact Socket 14 mm Size, Deep Socket, Black Phosphate (49-66-6156)
- MILWAUKEE TOOL 3/8" Drive Deep Impact Socket 21 mm Size, Deep Socket, Black Phosphate (49-66-6162)
- MILWAUKEE TOOL 3/8" Drive Deep Impact Socket 6 mm Size, Deep Socket, Black Phosphate (49-66-6148)
- MILWAUKEE TOOL 1" Drive Deep Impact Socket 1 3/8 in Size, Deep Socket, Black Phosphate (49-66-6510)
- MILWAUKEE TOOL 1 in Drive Impact Socket 33 mm Size, Deep Socket, Black Phosphate (49-66-6627)
- MILWAUKEE TOOL 1/2 in Drive Lug Nut Wheel Socket 19 mm Size, Deep Socket, Black Phosphate (49-66-7804)
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 27 mm Size, Standard Socket, Black Phosphate (49-66-6259)
- Milwaukee Tool Sockets & Ratchets