Shop All Impact Sockets
Milwaukee Tool
3/8" Drive Deep Impact Socket 6 mm Size, Deep Socket, Black Phosphate
Mfr # 49-66-6148
Zoro # G801259321
product price: $5.49
/ea
Not eligible for select promotions
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Size 6 mm
- Number of Points 6
- Material Steel
- Compatible Fastener Type Adapters, Drivers, Ratchets, Wrenches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-66-6148
- Zoro # G801259321
- UPC # 045242581139
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Socket Size | 6 mm |
Size | 6mm |
Socket Length | 2 9/16 in |
Socket Depth | Deep |
Details
Promotion Restriction | Not eligible for promotion |
Number of Points | 6 |
Material | Steel |
Item | Deep Impact Socket |
Compatible Fastener Type | Adapters, Drivers, Ratchets, Wrenches |
Wall Thickness | 1/16 in |
Socket Shape | 6-Point |
Measurement Type | Metric |
Standards | ASME |
Impact Rated | Yes |
Drive Type | Impact |
Non-Magnetic | Yes |
Locking | No |
Finish | Black Phosphate |
Bolt Clearance | 9/16 in |
Tether Ready | No |
Non-Sparking | No |
Insulated | No |
Description
Deep Impact Socket, Socket Size 6 mm, Socket Shape 6-Point, Drive Type Impact, Drive Size 3/8 in, Compatible Fastener Type Adapters, Drivers, Ratchets, Wrenches, No, Steel, Black Phosphate, Impact Rated Yes, Socket Depth Deep, Socket Length 2 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Double End Grapevine Jointer, 5/8" x 3/4 (BL403)
- EXAIR Nozle, 3-5/8inL, 460scfm, 1-1/4in(F)NPT, Znc (1120)
- CURRENT TOOLS Large Tray-Type Sheave / 22" long (952TR)
- EUROBOOR Tap collet 7/16" ANSI (TCM.7/16ANSI)
- MILWAUKEE TOOL 3/8" Drive Deep Impact Socket 21 mm Size, Deep Socket, Black Phosphate (49-66-6162)
- MILWAUKEE TOOL 3/8" Drive Deep Impact Socket 11 mm Size, Deep Socket, Black Phosphate (49-66-6153)
- MILWAUKEE TOOL 3/8" Drive Deep Impact Socket 22 mm Size, Deep Socket, Black Phosphate (49-66-6163)
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 3/4 in Size, Standard Socket, Black Phosphate (49-66-6206)
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 17 mm Size, Standard Socket, Black Phosphate (49-66-6249)
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 15 mm Size, Standard Socket, Black Phosphate (49-66-6247)
- URREA 1/2" drive 6-pt thin-wall deep impact socket 11MM (7311MD)
- Milwaukee Tool Sockets & Ratchets