Shop All Impact Sockets
Milwaukee Tool
3/8" Drive Deep Impact Socket 3/4 in Size, Deep Socket, Black Phosphate
Mfr # 49-66-6125
Zoro # G101259540
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 3/8"
- Socket Size 3/4 in
- Number of Points 6
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-66-6125
- Zoro # G101259540
- UPC # 045242580828
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Socket Size | 3/4 in |
Size | 3/4" |
Socket Length | 2 9/16 in |
Socket Depth | Deep |
Details
Promotion Restriction | Not eligible for promotion |
Number of Points | 6 |
Material | Steel |
Item | Deep Impact Socket |
Finish | Black Phosphate |
Impact Rated | Yes |
Compatible Fastener Type | Adapters, Drivers, Ratchets, Wrenches |
Measurement Type | SAE |
Locking | No |
Non-Magnetic | Yes |
Bolt Clearance | 1 1/8 in |
Insulated | No |
Tether Ready | No |
Non-Sparking | No |
Standards | ASME |
Socket Shape | 6-Point |
Wall Thickness | 1/8 in |
Drive Type | Impact |
Description
Deep Impact Socket, Socket Size 3/4 in, Socket Shape 6-Point, Drive Type Impact, Drive Size 3/8 in, Compatible Fastener Type Adapters, Drivers, Ratchets, Wrenches, No, Steel, Black Phosphate, Impact Rated Yes, Socket Depth Deep, Socket Length 2 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT NICHOLSON 9 Piece 6", 8"& 10" Maintenance File Set (22030NNN)
- BN PRODUCTS USA Stake Puller With Nail Puller (BNFTSPN)
- BETA External Circlip Plier, 140mm x .9mm (010360013)
- APEX TOOL GROUP 3/8 Drive Impact Adapter 3/8F X 1/2M (84408)
- MILWAUKEE TOOL 3/8" Drive Deep Impact Socket 13/16 in Size, Deep Socket, Black Phosphate (49-66-6126)
- MILWAUKEE TOOL 3/8" Drive Deep Impact Socket 1 in Size, Deep Socket, Black Phosphate (49-66-6129)
- MILWAUKEE TOOL 3/8" Drive Deep Impact Socket 9/16 in Size, Deep Socket, Black Phosphate (49-66-6122)
- MILWAUKEE TOOL 3/8" Drive Standard Impact Socket 15/16 in Size, Standard Socket, Black Phosphate (49-66-6113)
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 42 mm Size, Standard Socket, Black Phosphate (49-66-6380)
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 21 mm Size, Standard Socket, Black Phosphate (49-66-6253)
- URREA 3/4" Drive 12-Point Short Impact Socket 2-3/16" (7535T)
- Milwaukee Tool Sockets & Ratchets