Shop All Impact Sockets
Milwaukee Tool
3/8" Drive Deep Impact Socket 23 mm Size, Deep Socket, Black Phosphate
Mfr # 49-66-6164
Zoro # G101259526
product price: $9.99
/ea
Not eligible for select promotions
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Size 23 mm
- Number of Points 6
- Material Steel
- Socket Shape 6-Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-66-6164
- Zoro # G101259526
- UPC # 045242581290
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Socket Size | 23 mm |
Size | 23mm |
Socket Depth | Deep |
Socket Length | 2 9/16 in |
Details
Promotion Restriction | Not eligible for promotion |
Number of Points | 6 |
Material | Steel |
Item | Deep Impact Socket |
Socket Shape | 6-Point |
Insulated | No |
Wall Thickness | 1/8 in |
Non-Sparking | No |
Tether Ready | No |
Finish | Black Phosphate |
Measurement Type | Metric |
Impact Rated | Yes |
Standards | ASME |
Drive Type | Impact |
Compatible Fastener Type | Adapters, Drivers, Ratchets, Wrenches |
Bolt Clearance | 1 1/8 in |
Locking | No |
Non-Magnetic | Yes |
Description
If you are looking for a DEEP IMPACT SOCKET, the Milwaukee 49-66-6164 is the tool to have on hand. The black phosphate finish resists corrosion and provides protection against rust. This 6-point impact socket has a 3/8 in drive size. It is made of steel and has a metric measurement type. This deep impact socket can accommodate fasteners with an adapter, driver, ratchet or wrench. With its anti-corrosion finish and compatibility with drivers, adapters, ratchets and wrenches, this DEEP IMPACT SOCKET will help you get the job done right.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Depth Base, 4-6" Caliper, T Style (Z9223)
- OSG Ball End Mill, 1-1/2" L, 1/8" Shank dia. (424-0312-BN11)
- KIPP Indexing Plunger D1= M10X1, D=5, Style C, Lockout Type wo Locknut, Steel Hardened (K0338.3105)
- WESTWARD 1/4 in Drive, 16mm 12 pt Metric Socket, 12 Points (10E882)
- MILWAUKEE TOOL 3/8" Drive Deep Impact Socket 16 mm Size, Deep Socket, Black Phosphate (49-66-6158)
- MILWAUKEE TOOL 3/8" Drive Deep Impact Socket 17 mm Size, Deep Socket, Black Phosphate (49-66-6159)
- MILWAUKEE TOOL 3/8" Drive Deep Impact Socket 21 mm Size, Deep Socket, Black Phosphate (49-66-6162)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 22 mm Size, Deep Socket, Black Phosphate (49-66-6397)
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 31 mm Size, Standard Socket, Black Phosphate (49-66-6263)
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 48 mm Size, Standard Socket, Black Phosphate (49-66-6386)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (4M-617)
- Milwaukee Tool Sockets & Ratchets